!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHEMICAL-RESISTANT GLOVES, PINKED CUFF, 12 IN, YELLOW, L, NATURAL RUBBER LATEX

CHEMICAL-RESISTANT GLOVES, PINKED CUFF, 12 IN, YELLOW, L, NATURAL RUBBER LATEX

MICROFLEX

CHEMICAL-RESISTANT GLOVES, PINKED CUFF, 12 IN, YELLOW, L, NATURAL RUBBER LATEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT GLOVES, PINKED CUFF, 12 IN, YELLOW, L, NATURAL RUBBER LATEX

CHEMICAL-RESISTANT GLOVES, PINKED CUFF, 12 IN, YELLOW, L, NATURAL RUBBER LATEX

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.17 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL297-9
  • Mfr. Model # 297-9
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

These ANSI/EN/CE-certified, large, chemical-resistant gloves are made of natural rubber latex and have a 12 inch long pinked cuff. These yellow gloves are flexible and lightweight for ease of use.

Technical Specs

  • ItemGlove
  • Chemical Glove FeaturesNatural Rubber Latex Coating, Recessed Diamond Pattern, 100% Cotton Flocking
  • EN 388 Impact RatedYes
  • Glove Coating FinishPebble Finish
  • Glove Hand StyleLeft and Right
  • Glove Liner MaterialCotton Flock
  • Glove PerformanceLight-Duty
  • Glove TextureDiamond
  • SeriesAlphaTec 87-297
  • StandardsCE 0493, EN 388:2016 +A1:2018 1010X, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016
  • Glove FeaturesNatural Rubber Latex Coating, Recessed Diamond Pattern, 100% Cotton Flocking
  • Anti-Static No
  • Colour Yellow
  • Glove Coating Colour Yellow
  • Glove Colour Family Yellow
  • Glove Length 11 2/5 in
  • Glove Materials Natural Rubber Latex
  • Glove Size 9
  • Glove Thickness 19.7 mil
  • Silicone-Free No
  • Supported / Unsupported Unsupported
  • Glove Sizes 9

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list