SOL-VEX CHEMICAL RESISTANT GLOVES, 15 MIL, 12 IN LENGTH, SMOOTH, SIZE 7, GREEN
SOL-VEX CHEMICAL RESISTANT GLOVES, 15 MIL, 12 IN LENGTH, SMOOTH, SIZE 7, GREEN
SOLVEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These EN/ASTM/ANSI certified, green, chemical-resistant gloves have a 12-inch length with a gauntlet cuff. They have a nitrile coating with a Sandpatch finish. These small gloves are ideal for heavy-duty cleaning and medium-duty.
Technical Specs
Item Glove
Chemical Glove Features Cotton Flocking, 17 mil/0.46mm Thickness, Nitrile Compound Composition
Cuff Style Gauntlet
EN ISO 374 Chemical Rating Type A - JKLOPT
Glove Coating Finish Sandpatch
Glove Hand Style Left and Right
Glove Liner Material Cotton Flock
Glove Performance High Dexterity
Glove Texture Sandy
Latex-Free Yes
Silicone-Free Yes
Supported / Unsupported Unsupported
Glove Features Cotton Flocking, 17 mil/0.46mm Thickness, Nitrile Compound Composition
ANSI/ISEA Abrasion Level 4
Colour Green
EN 388 Impact Rated No
Glove Coating Colour Green
Glove Colour Family Green
Glove Length 13 in
Glove Materials Nitrile
Glove Size 7
Glove Thickness 18.1 mil
Series AlphaTec Solvex 37-175
Standards ANSI ABR 4, CE 0493, Category III, EN 388:2016 +A1:2018 4101X, EN ISO 21420:2020, EN ISO 374-1:2016 JKLOPT, EN ISO 374-5:2016, REACH Compliant, FDA 21 CFR 177.2600
EN ISO 374 Chemicals Tested J - n-Heptane/K - Sodium Hydroxide 40%/L - Sulphuric Acid 96%/O - Ammonium Hydroxide 25%/P - Hydrogen Peroxide 30%/T - Formaldehyde 37%
Glove Sizes 7
Country of Origin Mexico
(subject to change)
Alternate Products
STANSOLV A-15
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.88
/ PAIR
STANSOLV AF-18
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.04
/ PAIR
NITRI-SOLVE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.71
/ PAIR