CHEMICAL RESISTANT GLOVES, 18 MIL, 13 IN LENGTH, SIZE 7, GREEN, NITRILE
CHEMICAL RESISTANT GLOVES, 18 MIL, 13 IN LENGTH, SIZE 7, GREEN, NITRILE
STANSOLV AF-18
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
MAPA Stansolv AF-18 flock lined, medium weight, double layer, green nitrile gloves, 13 inch length, 0.018 inch gauge, size 7.
Technical Specs
- ItemChemical Resistant Gloves
- Glove Colour FamilyGreen
- Glove Size7
- StandardsCompliance With 21 Cfr, Parts 170-199
- Colour Green
- Glove Length 13 in
- Glove Thickness 18 mil
- Glove Sizes S/7
- Country of Origin Malaysia
(subject to change)
Alternate Products
-
STANSOLV A-15
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.88
/ PAIR
-
SOLVEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.44
/ PAIR
-
NITRI-SOLVE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.63
/ PAIR