!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Plumbing Brand
Fixed Showerhead Flow Rate
Showerhead Material
Trim Finish
Fixed Showerhead Width
Showerhead Shape
Showerhead Spray Pattern
Connection Size
Connection Type
Standards
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Fixed Showerheads

Fixed showerheads, also known as wall-mount showerheads or fixed head showers, are the traditional showerheads installed standard in most washrooms. Body sprayers are mounted flush to the wall to deliver jetted water spray. Fixed showerheads are typically smaller (less than 5"-dia.) in size and include a single-function, dual-function, or multi-function spray face or nozzle for adjusting spray patterns. Ligature- and vandal-resistant showerheads withstand damage and prevent vandalism, abuse, or potential for self-harm or suicide. Fixed showerheads are commonly found in residences, hotels/motels, locker rooms, and behavioral facilities.

https://catalogue.grainger.ca/?hybris=true

 60  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • AMERICAN STANDARD
  • SHOWERHEAD: AMERICAN STANDARD, RELIANT, ELITE, PRINCETON, 2.5 GPM FIXED
  • Item # WWG6NWH7
  • Mfr. Model # M953530-0020A
  • EHC: EHC :
  • This American Standard Reliant, Elite, Princeton series showerhead-spotclean has a one-year manufacturer's warranty. In addition, it meets the standards for ASME A112.18.1, CSA B125 and is easy to install. It has a 2½ gpm flow rate, and is made of metal and plastic.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1708
  • KISSLER
  • SHOWERHEAD: KISSLER, RAINFLURRY, 2 GPM FIXED, CHROME FINISH
  • Item # WWG23YV72
  • Mfr. Model # 76-0015
  • EHC: EHC :
  • This Kissler Rainflurry series showerhead includes shower arm. It has a one-year manufacturer's warranty. In addition, it meets the standards for IAPMO, NSF61, UL and features a universal fit. It has a two gpm flow rate, and is made of plastic.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KISSLER
  • SHOWERHEAD: KISSLER, BALL JOINT SHOWERHEADS, 2.5 GPM FIXED, CHROME FINISH
  • Item # WWG32PE89
  • Mfr. Model # 76-0020
  • EHC: EHC :
  • This Kissler Ball Joint Showerheads series showerhead includes showerhead. It has a one-year manufacturer's warranty. In addition, it meets the standards for IAPMO, NSF61, UL and features a universal fit. It has a 2½ gpm flow rate, and is made of plastic.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KISSLER
  • SHOWERHEAD: KISSLER, MASSAGE SHOWERHEADS, 2.5 GPM FIXED FLOW RATE, CHROME FINISH
  • Item # WWG31XJ36
  • Mfr. Model # 76-1041
  • EHC: EHC :
  • This Kissler Massage Showerheads series showerhead includes shower head. It has a one-year manufacturer's warranty. In addition, it meets the standards for IAPMO, NSF61, UL and features a universal fit. It has a 2½ gpm flow rate, and is made of plastic.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ZURN
  • SHOWERHEAD: ZURN, WATER SAVER Z7000-S9, 1.5 GPM FIXED, CHROME FINISH
  • Item # WWG6RKH2
  • Mfr. Model # Z7000-S9
  • EHC: EHC :
  • This Zurn Water Saver Z7000-S9 series showerhead includes ball joint connector, permanent flow compensator. It is compatible with the following model numbers/series: Z7000-S9, and has a three-year manufacturer's warranty. In addition, it meets the standards for ASME A112.18.1, CSA B125.1, CSA and features self-cleaning, nonremovable flow compensator which keeps flowrate constant regardless of water pressure, vandal-resistant. It has a 1½ gpm flow rate, and is made of plastic.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1707
  • CHICAGO FAUCETS
  • SHOWERHEAD: CHICAGO FAUCETS, 621, 2 GPM FIXED, POLISHED CHROME FINISH
  • Item # WWG5UTU5
  • Mfr. Model # 621-CP
  • EHC: EHC :
  • This Chicago Faucets 621 series showerhead includes mounting anchors, screws. It is compatible with the following model numbers: 2500-VOCCP, 2500-VOCXKCP, 1905-VOCCP, SH-PB1-00-000, 1920-VOCLRCP, 1920-VOCRCP, 1920-VOCSCP, 1921-VOCCP, 1910-VOCLRCP, 1920-VOC401RCP, and has a one-year manufacturer's warranty. In addition, it meets the standards for ASME A112.18.1, CSA B125.1 and features field adjustable for 25 Degrees to 30 Degrees spray angle, vandal-resistant. It has a two gpm flow rate and is

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1707
  • KISSLER & CO
  • SHOWERHEAD: KISSLER, RAINFLURRY, 2.2 GPM FIXED, CHROME FINISH
  • Item # WWG34A824
  • Mfr. Model # 776-0080
  • EHC: EHC :
  • This Kissler Rainflurry series showerhead includes brass ball joint. It has a one-year manufacturer's warranty. In addition, it meets the standards for IAPMO, UL and features a universal fit. It has a 2.2 gpm flow rate, and is made of plastic.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1707
  • SYMMONS
  • SHOWERHEAD: SYMMONS, INSTITUTIONAL, 2.5 GPM FIXED, POLISHED CHROME FINISH
  • Item # WWG33KF10
  • Mfr. Model # 4-150
  • EHC: EHC :
  • This Symmons Institutional series showerhead includes mounting bracket. It has a five-year manufacturer's warranty. In addition, it meets the standards for ASME A112.18.1, CSA B125.1 and features 30 Degrees spray angle, showerhead is non-adjustable by user and has no removable parts, vandal-resistant mounting fasteners. It has a 2½ gpm flow rate, and is made of plastic.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ZURN
  • SHOWERHEAD: ZURN, TEMP GARD Z7000-I2, 2.5 GPM FIXED, CHROME FINISH
  • Item # WWG6RKG5
  • Mfr. Model # Z7000-I2
  • EHC: EHC :
  • This Zurn Temp Gard Z7000-I2 series showerhead includes mounting screws. It is compatible with the following model numbers/series: Z7000-I2, and has a three-year manufacturer's warranty. In addition, it meets the standards for ASME A112.18.1, CSA B125.1 and features variable flow orifice feature to maintain constant flow rate, 30 Degrees shower head angle as standard, vandal-resistant showerhead, vandal-resistant screws. It has a 1½ gpm flow rate, and is made of bronze.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ZURN
  • SHOWERHEAD: ZURN, TEMP GARD Z7000-I5, 1.5 GPM FIXED, CHROME FINISH
  • Item # WWG6RKG6
  • Mfr. Model # Z7000-I5-1.5
  • EHC: EHC :
  • This Zurn Temp Gard Z7000-I5 series showerhead includes mounting screws. It is compatible with the following model numbers/series: Z7000-I5-1.5, and has a three-year manufacturer's warranty. In addition, it meets the standards for ASME A112.18.1, CSA B125.1 and features variable flow orifice feature to maintain constant flow rate, volume control, vandal-resistant screws. It has a 1½ gpm flow rate, and is made of brass, bronze.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KISSLER
  • ADJUSTABLE SHOWERHEAD: KISSLER, 1.7 GPM FIXED, CHROME FINISH
  • Item # WWG31XJ35
  • Mfr. Model # 76-0046
  • EHC: EHC :
  • This Kissler adjustable showerhead includes shower arm. It has a one-year manufacturer's warranty. In addition, it meets the standards for ASME A112.181M and features a universal fit. It has a 1.7 gpm flow rate, and is made of plastic.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SPEAKMAN
  • LIGATURE RESISTANT SHOWERHEAD: SPEAKMAN, ADJUSTA-SPRAY, 2.5 GPM FIXED
  • Item # GUS2WLN8
  • Mfr. Model # S-2460
  • EHC: EHC :
  • This Speakman Adjusta-Spray series ligature resistant showerhead includes thread seal tape. It has a five-year manufacturer's warranty. In addition, it meets the standards for ASME A112.18.1, CSA B125.1 and features 2 inch face 60 spray channels at three different angles to allow a full coverage shower, water conserving pressure compensating autoflo device reduces flow to a maximum of 2½ g is vandal-resistant, and more. It has a 2½ gpm flow rate, and is made of brass.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BESTCARE
  • LIGATURE RESISTANT SHOWERHEAD: BESTCARE, WH538, 1.5 GPM FIXED
  • Item # WWG52JM45
  • Mfr. Model # WHCSH15
  • EHC: EHC :
  • This Bestcare WH538 series ligature resistant showerhead includes vandal-resistant fasteners. It is compatible with the following model numbers/series: WH538 Series, and has a one-year manufacturer's warranty. In addition, it meets the standards for ADA, Federal Public Law 111-380, and features fasteners including 3.25 inch sq (83 mm) anchor plate provided, vandal-resistant. It has a 1½ gpm flow rate, and is made of brass/stainless steel.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list