!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHOWERHEAD: ZURN, TEMP GARD Z7000-I5, 1.5 GPM FIXED, CHROME FINISH

SHOWERHEAD: ZURN, TEMP GARD Z7000-I5, 1.5 GPM FIXED, CHROME FINISH

ZURN

SHOWERHEAD: ZURN, TEMP GARD Z7000-I5, 1.5 GPM FIXED, CHROME FINISH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOWERHEAD: ZURN, TEMP GARD Z7000-I5, 1.5 GPM FIXED, CHROME FINISH

SHOWERHEAD: ZURN, TEMP GARD Z7000-I5, 1.5 GPM FIXED, CHROME FINISH

ZURN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $376.77 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6RKG6
  • Mfr. Model # Z7000-I5-1.5
  • UNSPSC # 40141703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Product Details

This Zurn Temp Gard Z7000-I5 series showerhead includes mounting screws. It is compatible with the following model numbers/series: Z7000-I5-1.5, and has a three-year manufacturer's warranty. In addition, it meets the standards for ASME A112.18.1, CSA B125.1 and features variable flow orifice feature to maintain constant flow rate, volume control, vandal-resistant screws. It has a 1½ gpm flow rate, and is made of brass, bronze.

Technical Specs

  • ItemShowerhead
  • CEC CompliantCEC Compliant
  • Connection Size1/2 in
  • Face ShapeCircle
  • Fixed Showerhead Flow Rate1.5 gpm
  • Fixed Showerhead Width2 in
  • Handheld Showerhead Thickness2 7/8 in
  • IncludesMounting Screws
  • Includes Handheld ShowerheadHandheld Showerhead Not Included
  • Includes Trim PlateTrim Plate Included
  • Includes ValveNo
  • Manufacturers Warranty Length3 Year
  • SeriesTemp Gard Z7000-I5
  • Showerhead FunctionSingle
  • Showerhead ShapeTrumpet
  • Showerhead TypeWall-Mounted
  • Trim FinishChrome
  • ADA Compliance Not ADA Compliant
  • Compatible Mfr. Model Number Z7000-I5-1.5
  • Connection Type FNPT
  • Features Variable Flow Orifice Feature to Maintain Constant Flow Rate, Volume Control
  • Fixed Showerhead Thickness 4 1/2 in
  • Handheld Showerhead Flow Rate 2.5 gpm
  • Handheld Showerhead Width 2 5/8 in
  • Includes Fixed Showerhead Fixed Showerhead Included
  • Includes Handle Handle Not Included
  • Includes Tub Spout Tub Spout Not Included
  • Ligature Resistant No
  • Plumbing Brand Zurn
  • Shower Connection Type 1/2 in FNPT
  • Showerhead Material Brass, Bronze
  • Showerhead Spray Pattern Regular
  • Standards ASME A112.18.1, CSA B125.1
  • Vandal Resistant Features Vandal Resistant Screws
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list