!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ADJUSTABLE SHOWERHEAD: KISSLER, 1.7 GPM FIXED, CHROME FINISH

ADJUSTABLE SHOWERHEAD: KISSLER, 1.7 GPM FIXED, CHROME FINISH

KISSLER

ADJUSTABLE SHOWERHEAD: KISSLER, 1.7 GPM FIXED, CHROME FINISH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADJUSTABLE SHOWERHEAD: KISSLER, 1.7 GPM FIXED, CHROME FINISH

ADJUSTABLE SHOWERHEAD: KISSLER, 1.7 GPM FIXED, CHROME FINISH

KISSLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.07 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG31XJ35
  • Mfr. Model # 76-0046
  • UNSPSC # 30181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.61 lbs

Product Details

This Kissler adjustable showerhead includes shower arm. It has a one-year manufacturer's warranty. In addition, it meets the standards for ASME A112.181M and features a universal fit. It has a 1.7 gpm flow rate, and is made of plastic.

Technical Specs

  • ItemAdjustable Showerhead
  • CEC CompliantCEC Compliant
  • Connection TypeFNPT
  • FeaturesUniversal Fit
  • Fixed Showerhead Thickness3 in
  • IncludesShower Arm
  • Includes Handheld ShowerheadHandheld Showerhead Not Included
  • Includes Trim PlateTrim Plate Not Included
  • Includes ValveNo
  • Manufacturers Warranty Length1 Year
  • SeriesNot Specified
  • Showerhead FunctionMulti
  • Showerhead ShapeBulb
  • Showerhead TypeWall-Mounted
  • Trim FinishChrome
  • ADA Compliance Not ADA Compliant
  • Connection Size 1/2 in
  • Face Shape Circle
  • Fixed Showerhead Flow Rate 1.7 gpm
  • Fixed Showerhead Width 3 in
  • Includes Fixed Showerhead Fixed Showerhead Included
  • Includes Handle Handle Not Included
  • Includes Tub Spout Tub Spout Not Included
  • Ligature Resistant No
  • Plumbing Brand Kissler
  • Shower Connection Type 1/2 in FIP
  • Showerhead Material Plastic
  • Showerhead Spray Pattern Combo
  • Standards ASME A112.181M
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list