!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LIGATURE RESISTANT SHOWERHEAD: BESTCARE, WH538, 1.5 GPM FIXED

LIGATURE RESISTANT SHOWERHEAD: BESTCARE, WH538, 1.5 GPM FIXED

BESTCARE

LIGATURE RESISTANT SHOWERHEAD: BESTCARE, WH538, 1.5 GPM FIXED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIGATURE RESISTANT SHOWERHEAD: BESTCARE, WH538, 1.5 GPM FIXED

LIGATURE RESISTANT SHOWERHEAD: BESTCARE, WH538, 1.5 GPM FIXED

BESTCARE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $458.41 / each

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG52JM45
  • Mfr. Model # WHCSH15
  • UNSPSC # 40141703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.85 lbs

Product Details

This Bestcare WH538 series ligature resistant showerhead includes vandal-resistant fasteners. It is compatible with the following model numbers/series: WH538 Series, and has a one-year manufacturer's warranty. In addition, it meets the standards for ADA, Federal Public Law 111-380, and features fasteners including 3.25 inch sq (83 mm) anchor plate provided, vandal-resistant. It has a 1½ gpm flow rate, and is made of brass/stainless steel.

Technical Specs

  • ItemLigature Resistant Showerhead
  • CEC CompliantCEC Compliant
  • Connection Size1/2 in
  • Face ShapeCone
  • Fixed Showerhead Flow Rate1.5 gpm
  • Fixed Showerhead Width5 1/8 in
  • IncludesVandal Resistant Fasteners
  • Includes Handheld ShowerheadHandheld Showerhead Not Included
  • Includes Trim PlateTrim Plate Included
  • Includes ValveNo
  • Manufacturers Warranty Length1 Year
  • SeriesWH538
  • Showerhead FunctionSingle
  • Showerhead ShapeFlat Circle
  • Showerhead TypeWall-Mounted
  • Trim FinishChrome, White
  • ADA Compliance Not ADA Compliant
  • Compatible Mfr. Model Number WH538 Series
  • Connection Type NPT
  • Features Fasteners Including 3.25 in sq (83 mm) Anchor Plate Provided
  • Fixed Showerhead Thickness 3 in
  • Handheld Showerhead Flow Rate 1.50 gpm
  • Includes Fixed Showerhead Fixed Showerhead Included
  • Includes Handle Handle Not Included
  • Includes Tub Spout Tub Spout Not Included
  • Ligature Resistant Yes
  • Plumbing Brand BestCare
  • Shower Connection Type 1/2 in NPT
  • Showerhead Material Brass, Stainless Steel
  • Showerhead Spray Pattern Regular
  • Standards ADA, Federal Public Law 111-380, Member of U.S. Green Building Council, Water Conserving Product
  • Vandal Resistant Features Vandal Resistant Showerhead
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list