!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHOWERHEAD: AMERICAN STANDARD, RELIANT, ELITE, PRINCETON, 2.5 GPM FIXED

SHOWERHEAD: AMERICAN STANDARD, RELIANT, ELITE, PRINCETON, 2.5 GPM FIXED

AMERICAN STANDARD

SHOWERHEAD: AMERICAN STANDARD, RELIANT, ELITE, PRINCETON, 2.5 GPM FIXED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOWERHEAD: AMERICAN STANDARD, RELIANT, ELITE, PRINCETON, 2.5 GPM FIXED

SHOWERHEAD: AMERICAN STANDARD, RELIANT, ELITE, PRINCETON, 2.5 GPM FIXED

AMERICAN STANDARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $40.76 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6NWH7
  • Mfr. Model # M953530-0020A
  • UNSPSC # 30181504
  • CATALOGUE PAGE # 1708
  • Shipping Weight 0.3 lbs

Product Details

This American Standard Reliant, Elite, Princeton series showerhead-spotclean has a one-year manufacturer's warranty. In addition, it meets the standards for ASME A112.18.1, CSA B125 and is easy to install. It has a 2½ gpm flow rate, and is made of metal and plastic.

Technical Specs

  • ItemShowerhead-Spotclean
  • CEC CompliantNot CEC Compliant
  • Connection TypeFNPT
  • FeaturesEasy to Install
  • Fixed Showerhead Width4 in
  • Includes Fixed ShowerheadFixed Showerhead Included
  • Includes HandleHandle Not Included
  • Includes Tub SpoutTub Spout Not Included
  • Ligature ResistantNo
  • Plumbing BrandAmerican Standard
  • Shower Connection Type1/2 in FNPT
  • Showerhead MaterialMetal, Plastic
  • Showerhead Spray PatternCombo
  • StandardsASME A112.18.1, CSA B125
  • ADA Compliance Not ADA Compliant
  • Connection Size 1/2 in
  • Face Shape Circle
  • Fixed Showerhead Flow Rate 2.5 gpm
  • Handheld Showerhead Flow Rate 2.50 gpm
  • Includes Handheld Showerhead Handheld Showerhead Not Included
  • Includes Trim Plate Trim Plate Not Included
  • Includes Valve No
  • Manufacturers Warranty Length 1 Year
  • Series Reliant, Elite, Princeton
  • Showerhead Function Dual
  • Showerhead Shape Flat Circle
  • Showerhead Type Wall-Mounted
  • Trim Finish Polished Chrome
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list