!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Wattage Output ?
Heating Capacity ?
Overall Length
Overall Height
Overall Depth
Voltage

Electric Baseboard Heaters

Electric baseboard heaters install along the base of the wall where it meets the floor. They supplement heat from a central heating system or warm a single room by itself. They use convection heating, so cooler air in the room is drawn into the bottom of the heater where it's warmed. It then rises into the room. These heaters are ideal for spaces where additional comfort heating is required, like offices and hallways. They're typically placed beneath windows, where the heater’s rising air counteracts falling cool air from the window’s glass.

https://catalogue.grainger.ca/?hybris=true

24 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • DAYTON
  • ELECTRIC BASEBOARD HEATER THERMOSTAT, WHITE, 120/208/240/277V AC, 40 ° TO 100 ° F, 2 POLES
  • Item # GGE3UG32
  • Mfr. Model # 3UG32
  • EHC: EHC :
  • This electric baseboard heater thermostat includes instruction manual, and is white, measures 4½ inch width, 6¾ inch height, 4½ inch depth. This electric baseboard heater thermostat is 120/208/240/277 volts AC, 18 Amps, 22 Amps, 100 Degrees Fahrenheit maximum operating temperature.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1958
  • DAYTON
  • ELECTRIC BASEBOARD HEATER, COMMERCIAL GRADE, 750W, WHITE, CONVENTIONAL HOUSING, 120V AC
  • Item # GGE3EMZ9
  • Mfr. Model # 3EMZ9
  • EHC: EHC :
  • Electric convection heater, hydronic baseboard. Watts 750, BtuH 2,560. Height 8-3/8 inches, depth 3 inches, length 34 inches. Volts 120. 60 Hz. Amps 6.3 AC. Baked on enamel finish. Colour Navajo white. Mounting on any floor surface including carpeting. Ph

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1958
  • DAYTON
  • ELECTRIC BASEBOARD HEATER, COMMERCIAL GRADE, 1000W, WHITE, CONVENTIONAL HOUSING, 120V AC
  • Item # GGE3ENA1
  • Mfr. Model # 3ENA1
  • EHC: EHC :
  • Electric convection heater, hydronic baseboard. Watts 1,000, BtuH 3,413. Height 8-3/8 inches, depth 3 inches, length 46 inches. Voltage 120, 60 Hz. Amps 8.3 AC. Baked on enamel finish. Colour Navajo white. Mounting on any floor surface including carpeting

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1958
  • DAYTON
  • ELECTRIC BASEBOARD HEATER, COMMERCIAL GRADE, 1250W, WHITE, CONVENTIONAL HOUSING, 120V AC
  • Item # GGE3ENA2
  • Mfr. Model # 3ENA2
  • EHC: EHC :
  • This electric baseboard heater includes built inch cable clamp, grounding wire pigtail inch both junction boxes, high-temperature, and more, and is made of steel. It is white, 8⅜ inch height, 3 inch depth, 58 inch length. This electric baseboard heater has one phase, is 120 volts AC, 60 Hz, a enamel finish, 10.4 Amps, and has convection heating.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1958
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list