!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRIC BASEBOARD HEATER THERMOSTAT, WHITE, 120/208/240/277V AC, 40 ° TO 100 ° F, 2 POLES

ELECTRIC BASEBOARD HEATER THERMOSTAT, WHITE, 120/208/240/277V AC, 40 ° TO 100 ° F, 2 POLES

DAYTON

ELECTRIC BASEBOARD HEATER THERMOSTAT, WHITE, 120/208/240/277V AC, 40 °  TO 100 ° F, 2 POLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC BASEBOARD HEATER THERMOSTAT, WHITE, 120/208/240/277V AC, 40 ° TO 100 ° F, 2 POLES

ELECTRIC BASEBOARD HEATER THERMOSTAT, WHITE, 120/208/240/277V AC, 40 ° TO 100 ° F, 2 POLES

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $40.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE3UG91
  • Mfr. Model # 3UG91
  • UNSPSC # 40101821
  • CATALOGUE PAGE # 1958
  • Shipping Weight 0.55 lbs

Product Details

Unit mount thermostat with S.P. (snap action), bi-metal integral type thermostat comes with junction box cover for easy installation and wiring, 22 amps at 120/277 volts, temperature range 40-100 degrees F.

Technical Specs

  • ItemElectric Baseboard Heater Thermostat
  • Overall Depth4 1/2 in
  • Overall Width4 1/2 in
  • Number of Poles2
  • Thermostat Control Amperage18 A, 22 A
  • Housing ColourWhite
  • Mounting TypeUnit Mount
  • Thermostat Control TypeMechanical Selector Dial
  • Maximum Operating Temperature100 Degrees F
  • Voltage 120/208/240/277V AC
  • Overall Height 6 3/4 in
  • Compatible System Type Baseboard Heaters
  • Thermostat Control Voltage 120/208/240/277V AC
  • Contact Rating 22A @ 120 to 277V AC
  • Includes Double Pole, Junction Box Cover, Snap Action
  • Programming Capability Not Programmable
  • Standards UL Listed, CUL Listed
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list