!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRIC BASEBOARD HEATER THERMOSTAT, WHITE, 120/208/240/277V AC, 50 ° TO 80 ° F, 1 POLES

ELECTRIC BASEBOARD HEATER THERMOSTAT, WHITE, 120/208/240/277V AC, 50 ° TO 80 ° F, 1 POLES

DAYTON

ELECTRIC BASEBOARD HEATER THERMOSTAT, WHITE, 120/208/240/277V AC, 50 °  TO 80 ° F, 1 POLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC BASEBOARD HEATER THERMOSTAT, WHITE, 120/208/240/277V AC, 50 ° TO 80 ° F, 1 POLES

ELECTRIC BASEBOARD HEATER THERMOSTAT, WHITE, 120/208/240/277V AC, 50 ° TO 80 ° F, 1 POLES

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE3UH07
  • Mfr. Model # 3UH07
  • UNSPSC # 40101821
  • CATALOGUE PAGE # 1958
  • Shipping Weight 0.6 lbs

Product Details

Wall thermostat, rated 22 amps, 120/240 volts, 18 amps, 277 volts. For baseboard heaters, single pole snap action.

Technical Specs

  • ItemElectric Baseboard Heater Thermostat
  • Overall Depth3 in
  • Overall Width3 in
  • Number of Poles1
  • Thermostat Control Amperage18 A, 22 A
  • Housing ColourWhite
  • Mounting TypeWall Mount
  • Thermostat Control TypeMechanical Selector Dial
  • Maximum Operating Temperature80 Degrees F
  • Voltage 120/208/240/277V AC
  • Overall Height 4 1/2 in
  • Compatible System Type Baseboard Heaters
  • Thermostat Control Voltage 120/208/240/277V AC
  • Contact Rating 22A @ 120 to 277V AC
  • Includes Instruction Manual
  • Programming Capability Not Programmable
  • Standards UL Listed, CSA Certified
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories