ELECTRIC BASEBOARD HEATER THERMOSTAT, WHITE, 120/208/240/277V AC, 55 ° TO 85 ° F, 2 POLES
ELECTRIC BASEBOARD HEATER THERMOSTAT, WHITE, 120/208/240/277V AC, 55 ° TO 85 ° F, 2 POLES
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Wall thermostat, 22 amps @ 120/240 volts, 18 amps @ 277 volts. For baseboard heaters. Double pole, snap action.
Technical Specs
- ItemElectric Baseboard Heater Thermostat
- Overall Depth3 in
- Overall Width3 in
- Number of Poles2
- Thermostat Control Amperage18 A, 22 A
- Housing ColourWhite
- Mounting TypeWall Mount
- Thermostat Control TypeMechanical Selector Dial
- Maximum Operating Temperature85 Degrees F
- Voltage 120/208/240/277V AC
- Overall Height 4 1/2 in
- Compatible System Type Baseboard Heaters
- Thermostat Control Voltage 120/208/240/277V AC
- Contact Rating 22A @ 120 to 277V AC
- Includes Instruction Manual
- Programming Capability Not Programmable
- Standards UL Listed, CSA Certified
- Country of Origin United States
(subject to change)
Alternate Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$49.30
/ EACH
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.37
/ EACH
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$61.59
/ EACH