Product ITEM is unavailable. See products from the same category below.
Drum Hand Trucks
Pail and drum hand trucks are used to move large containers such as buckets, pails, drums, or barrels. These upright trucks are tilted back and balanced on their wheels so they can be rolled from one place to another. Pail and drum hand trucks are used in a wide range of applications where materials are moved in large containers, including plastics manufacturing, metalworking, fleet maintenance, food-processing, laboratories, construction sites, and pharmaceutical manufacturing.
This draining drum truck measures 20 1/2 inch width x 48 inch height x 20 inch depth and is red. It includes spring loaded chime hook and it is made out of steel. In addition, it has a 800-pound load capacity, a continuous frame flow-back handle.
This draining drum truck measures 20 1/2 inch width x 48 inch height x 20 inch depth and is red. It includes spring loaded chime hook and it is made out of steel. In addition, it has a 800-pound load capacity, a continuous frame flow-back handle.
This draining drum truck measures 23 1/2 inch width x 56 1/2 inch height x 14 1/2 inch depth and is red. It includes kickstand and it is made out of steel. In addition, it has a 1,000-pound load capacity, a dual handle.
This draining drum truck measures 23 1/2 inch width x 56 1/2 inch height x 14 1/2 inch depth and is red. It includes kickstand and it is made out of steel. In addition, it has a 1,000-pound load capacity, a dual handle.
This draining drum truck measures 19 1/2 inch width x 50 inch height x 19 1/2 inch depth and is green. It is made out of steel. In addition, it has a 600-pound load capacity, a continuous frame loop handle.
This draining drum truck measures 19 1/2 inch width x 50 inch height x 19 1/2 inch depth and is green. It is made out of steel. In addition, it has a 600-pound load capacity, a continuous frame loop handle.
This draining drum truck measures 24 inch width x 62 1/4 inch height x 21 inch depth and is red with a powder-coated finish/coating. It includes adjustable chime hook, kickstand and it is made out of steel. In addition, it has a 1,000-pound load capacity, a dual handle, weighs 83 pounds. It also features adjustable chime hook and kickstand.
This draining drum truck measures 24 inch width x 62 1/4 inch height x 21 inch depth and is red with a powder-coated finish/coating. It includes adjustable chime hook, kickstand and it is made out of steel. In addition, it has a 1,000-pound load capacity, a dual handle, weighs 83 pounds. It also features adjustable chime hook and kickstand.
Steel Drums, GGM34D643 and GGM34D644 include a kickstand and beveled steel drum shoes. Allow dispensing into a 5-gal. pail. GGM34D645 has a double fork frame and maneuvers into small spaces. GGM34D646 has replaceable beveled drum shoes. Floating axle for easy handling. Load capacity 1,000 lbs.
Steel Drums, GGM34D643 and GGM34D644 include a kickstand and beveled steel drum shoes. Allow dispensing into a 5-gal. pail. GGM34D645 has a double fork frame and maneuvers into small spaces. GGM34D646 has replaceable beveled drum shoes. Floating axle for easy handling. Load capacity 1,000 lbs.
Steel Drums, GGM34D643 and GGM34D644 include a kickstand and beveled steel drum shoes. Allow dispensing into a 5-gal. pail. GGM34D645 has a double fork frame and maneuvers into small spaces. GGM34D646 has replaceable beveled drum shoes. Floating axle for easy handling. Load capacity 1,000 lbs.
Steel Drums, GGM34D643 and GGM34D644 include a kickstand and beveled steel drum shoes. Allow dispensing into a 5-gal. pail. GGM34D645 has a double fork frame and maneuvers into small spaces. GGM34D646 has replaceable beveled drum shoes. Floating axle for easy handling. Load capacity 1,000 lbs.
Drum Truck, Load Capacity 700 lb., Drum Capacity 30 to 85 gal., Overall Width 26 In., Overall Height 63 In., Material Aluminum, Colour Silver, For Use With Polyethylene and Steel Drums, Handle Type Dual and Curved, Wheel Material Pneumatic, Front Wheel Dia. 12 In.
Drum Truck, Load Capacity 700 lb., Drum Capacity 30 to 85 gal., Overall Width 26 In., Overall Height 63 In., Material Aluminum, Colour Silver, For Use With Polyethylene and Steel Drums, Handle Type Dual and Curved, Wheel Material Pneumatic, Front Wheel Dia. 12 In.
Drum Truck, Load Capacity 1,000 lb., Drum Capacity 30 to 85 gal., Overall Width 26 In., Overall Height 60 In., Material Aluminum, Colour Silver, For Use With Polyethylene and Steel Drums, Handle Type Dual and Curved, Wheel Material Mold On Rubber, Front Wheel Dia. 10 In., Front Wheel Width 2 In.
Drum Truck, Load Capacity 1,000 lb., Drum Capacity 30 to 85 gal., Overall Width 26 In., Overall Height 60 In., Material Aluminum, Colour Silver, For Use With Polyethylene and Steel Drums, Handle Type Dual and Curved, Wheel Material Mold On Rubber, Front Wheel Dia. 10 In., Front Wheel Width 2 In.
This draining drum truck measures 22 1/2 inch width x 48 inch height x 20 inch depth and is red. It includes spring loaded chime hook and it is made out of steel. In addition, it has a 650-pound load capacity, a continuous frame flow-back handle.
This draining drum truck measures 22 1/2 inch width x 48 inch height x 20 inch depth and is red. It includes spring loaded chime hook and it is made out of steel. In addition, it has a 650-pound load capacity, a continuous frame flow-back handle.
This draining drum truck measures 23 3/4 inch width x 61 inch height x 23 3/4 inch depth and is orange. In addition, it has a 1,000-pound load capacity, a dual handle.
This draining drum truck measures 23 3/4 inch width x 61 inch height x 23 3/4 inch depth and is orange. In addition, it has a 1,000-pound load capacity, a dual handle.
Drum Truck, Load Capacity 1,000 lb., Drum Capacity 30 to 85 gal., Overall Width 26 In., Overall Height 60 In., Material Aluminum, Colour Silver, For Use With Polyethylene and Steel Drums, Handle Type Dual and Curved, Wheel Material Mold On Rubber, Front Wheel Dia. 10 In., Front Wheel Width 2 In.
Drum Truck, Load Capacity 1,000 lb., Drum Capacity 30 to 85 gal., Overall Width 26 In., Overall Height 60 In., Material Aluminum, Colour Silver, For Use With Polyethylene and Steel Drums, Handle Type Dual and Curved, Wheel Material Mold On Rubber, Front Wheel Dia. 10 In., Front Wheel Width 2 In.
This draining drum truck measures 24 inch width x 57 inch height x 24 1/2 inch depth and is red. It includes kickstand and it is made out of steel. In addition, it has a 1,000-pound load capacity, a dual handle.
This draining drum truck measures 24 inch width x 57 inch height x 24 1/2 inch depth and is red. It includes kickstand and it is made out of steel. In addition, it has a 1,000-pound load capacity, a dual handle.
This draining drum truck measures 24 inch width x 58 inch height x 22 inch depth and is blue with an enamel finish/coating. Plus, it is made out of steel. In addition, it has a 1,000-pound load capacity.
This draining drum truck measures 24 inch width x 58 inch height x 22 inch depth and is blue with an enamel finish/coating. Plus, it is made out of steel. In addition, it has a 1,000-pound load capacity.
Barrel/drum truck handles steel or fiber drums and barrels. Adjustable chime hook helps to secure the drum. Barrel/drum truck features a kickstand for holding unit at a tilt.
Barrel/drum truck handles steel or fiber drums and barrels. Adjustable chime hook helps to secure the drum. Barrel/drum truck features a kickstand for holding unit at a tilt.
This draining drum truck measures 23 1/2 inch width x 57 1/4 inch height x 25 inch depth and is orange with a powder-coated finish/coating. It is made out of steel. In addition, it has a 1,000-pound load capacity, a dual handle.
This draining drum truck measures 23 1/2 inch width x 57 1/4 inch height x 25 inch depth and is orange with a powder-coated finish/coating. It is made out of steel. In addition, it has a 1,000-pound load capacity, a dual handle.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.