!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRAINING DRUM TRUCK, BLUE, 22 X 24 X 58 IN, STEEL, ENAMEL FINISH, 1,000 LB LOAD CAPACITY, FOR USE WITH DRUM

DRAINING DRUM TRUCK, BLUE, 22 X 24 X 58 IN, STEEL, ENAMEL FINISH, 1,000 LB LOAD CAPACITY, FOR USE WITH DRUM

KLETON

DRAINING DRUM TRUCK, BLUE, 22 X 24 X 58 IN, STEEL, ENAMEL FINISH, 1,000 LB LOAD CAPACITY, FOR USE WITH DRUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRAINING DRUM TRUCK, BLUE, 22 X 24 X 58 IN, STEEL, ENAMEL FINISH, 1,000 LB LOAD CAPACITY, FOR USE WITH DRUM

DRAINING DRUM TRUCK, BLUE, 22 X 24 X 58 IN, STEEL, ENAMEL FINISH, 1,000 LB LOAD CAPACITY, FOR USE WITH DRUM

KLETON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $546.76 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SCNDA594
  • Mfr. Model # DA594
  • UNSPSC # 24101900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.9 lbs

Product Details

This draining drum truck measures 24 inch width x 58 inch height x 22 inch depth and is blue with an enamel finish/coating. Plus, it is made out of steel. In addition, it has a 1,000-pound load capacity.

Technical Specs

  • ItemDrum Truck
  • AssembledAll-Welded
  • Wheel Dia.10 in (Front), 6 in (Rear)
  • Wheel/Tread MaterialRubber
  • Brake TypeNone
  • Frame Gauge1-1/4 in
  • Frame TypeRound Tubular
  • Handle TypeStandard
  • Includes Foot AssistNo
  • OperationMechanical
  • Overall Height58 in
  • Weight50 lb
  • FeaturesHandles containers from as small as 18" in diameter. 25 - 55 US Gal. (20 - 45 Imperial Gal.) drum capacity
  • Load Capacity 1,000 lb
  • For Container Material Steel
  • Wheel Type Mold On Rubber
  • Non-Marking Axle-Mounted Wheels No
  • Frame Finish Powder Coated
  • Frame Material Steel
  • Handle Height 58 in
  • Colour Blue
  • Includes Stair Climber No
  • Overall Depth 22 in
  • Overall Width 24 in
  • Compatible with Product Type 25 - 55 US Gal. (20 - 45 Imperial Gal.) Drums
  • For Surface Type Indoor
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list