STEEL-FRAME DRUM HAND TRUCK, FOR 5 GAL/30 GAL/55 GAL CNTNR CAPACITY, FOR STEEL CONTAINER MATERIAL
STEEL-FRAME DRUM HAND TRUCK, FOR 5 GAL/30 GAL/55 GAL CNTNR CAPACITY, FOR STEEL CONTAINER MATERIAL
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This draining drum truck measures 20 1/2 inch width x 48 inch height x 20 inch depth and is red. It includes spring loaded chime hook and it is made out of steel. In addition, it has a 800-pound load capacity, a continuous frame flow-back handle.
Technical Specs
Item Draining Drum Truck
For Cntnr Cap 5 gal, 30 gal, 55 gal
For Maximum Container Diameter 24 in
Wheel Type Solid
Wheel Bearings Roller
Frame Material Steel
Handle Height 48 in
Colour Red
Nose Plate Type Straight
Includes Foot Assist Without Foot Assist
Operation Manual
Overall Height 48 in
Load Capacity 800 lb
For Container Material Steel
Wheel Dia. 10 in
Wheel/Tread Material Rubber
Caster/Wheel Configuration (2) Axle-Mounted
Frame Type Rounded Back
Handle Type Continuous Frame Flow-Back
Nose Plate Material Steel
Includes Spring Loaded Chime Hook
Includes Stair Climber With Stair Climber
Overall Depth 20 in
Overall Width 20 1/2 in
Country of Origin Taiwan
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$252.44
/ EACH
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$44.06
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.25
/ PAIR
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.12
/ PAIR