ERGONOMIC TILT-BACK DISPENSING STEEL-FRAME DRUM HAND TRUCK, FOR 55 GAL CNTNR CAP
ERGONOMIC TILT-BACK DISPENSING STEEL-FRAME DRUM HAND TRUCK, FOR 55 GAL CNTNR CAP
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This draining drum truck measures 24 inch width x 57 inch height x 24 1/2 inch depth and is red. It includes kickstand and it is made out of steel. In addition, it has a 1,000-pound load capacity, a dual handle.
Technical Specs
Item Draining Drum Truck
For Cntnr Cap 55 gal
Wheel Dia. 10 in
Wheel/Tread Material Polyolefin
Caster/Wheel Configuration (4) Axle-Mounted
Frame Material Steel
Handle Height 57 in
Colour Red
Nose Plate Profile Standard
Nose Plate Type Prong
Includes Foot Assist With Foot Assist
Operation Manual
Overall Height 57 in
Load Capacity 1,000 lb
For Container Material Steel
Wheel Type Tread on Core
Wheel Bearings Roller
Non-Marking Axle-Mounted Wheels Marking Axle-Mounted Wheels
Frame Type Rounded Back
Handle Type Dual
Nose Plate Material Steel
Nose Plate Thickness 1/4 in
Includes Kickstand
Includes Stair Climber Without Stair Climber
Overall Depth 24 1/2 in
Overall Width 24 in
Country of Origin China
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$721.59
/ each