!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRAINING DRUM TRUCK, ORANGE, 25 IN D X 23½ IN W X 57¼ IN H, POWDER COATED STEEL, 1,000 LB LOAD CAPACITY, DUAL HANDLE

DRAINING DRUM TRUCK, ORANGE, 25 IN D X 23½ IN W X 57¼ IN H, POWDER COATED STEEL, 1,000 LB LOAD CAPACITY, DUAL HANDLE

NEW PIG

DRAINING DRUM TRUCK, ORANGE, 25 IN D X 23½ IN W X 57¼ IN H, POWDER COATED STEEL, 1,000 LB LOAD CAPACITY, DUAL HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRAINING DRUM TRUCK, ORANGE, 25 IN D X 23½ IN W X 57¼ IN H, POWDER COATED STEEL, 1,000 LB LOAD CAPACITY, DUAL HANDLE

DRAINING DRUM TRUCK, ORANGE, 25 IN D X 23½ IN W X 57¼ IN H, POWDER COATED STEEL, 1,000 LB LOAD CAPACITY, DUAL HANDLE

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,323.46 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGDRM250MRW
  • Mfr. Model # DRM250-MRW
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 86.0 lbs

Product Details

This draining drum truck measures 23 1/2 inch width x 57 1/4 inch height x 25 inch depth and is orange with a powder-coated finish/coating. It is made out of steel. In addition, it has a 1,000-pound load capacity, a dual handle.

Technical Specs

  • ItemDraining Drum Truck
  • For Cntnr Cap30 gal, 55 gal, 85 gal
  • Wheel Dia.10 in
  • Wheel/Tread MaterialRubber
  • Caster/Wheel Configuration(4) Axle-Mounted Wheels
  • Frame FinishPowder Coated
  • Frame TypeRounded Back
  • Handle TypeDual
  • Nose Plate MaterialSteel
  • Includes Stair ClimberWith Stair Climber
  • OperationManual
  • Overall Height57 1/4 in
  • For Surface TypeConcrete
  • Load Capacity 1,000 lb
  • For Container Material Fibre, Steel, Plastic
  • Wheel Type Tread on Core
  • Wheel Bearings Ball
  • Brake Type No Caster Brake
  • Frame Material Steel
  • Handle Height 58 in
  • Colour Orange
  • Includes Foot Assist Without Foot Assist
  • Number of Rim Catches 1
  • Overall Depth 25 in
  • Overall Width 23 1/2 in
  • Securing Mechanism Strap
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list