!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Range
Dimension Type
IP Rating
Accuracy
Resolution
Long Form Calibration Certificate
SPC Output
Data Output Type
Thimble Type
Rotating Spindle (Yes/No)
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Digital Outside Micrometers

Digital outside micrometers, also known as electronic micrometers, have a C-shaped jaw with flat measuring faces on the anvil and spindle. These micrometers have a linear encoder and LCD display to measure and display the reading. Digital micrometers have a higher resolution than mechanical tools, and typically perform both inch and metric measurements without requiring operators to do any math. They also typically have graduated markings on the main body to measure in either inch or metric units. They are commonly used to measure the outside dimensions of raw materials, whole workpieces, and features in production, QA, and inspection environments in both metalworking and other industrial applications where traceability and recording measurements is required.

https://catalogue.grainger.ca/?hybris=true

91 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MITUTOYO
  • DIGITAL MICROMETER, RATCHET THIMBLE, 0-1 IN RANGE, 0.00005 IN/0.001 MM RESOLUTION, CARBIDE
  • Item # MTT293-185-30
  • Mfr. Model # 293-185-30
  • EHC: EHC :
  • Made of carbide, with a range of zero to one inch, this digital micrometer has a ratchet thimble with a flat, rotating spindle. This micrometer includes a case and lock nut clamp, and has a 00005"/0.001mm resolution. This micrometer comes with an IP rating of 65.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTWARD
  • DIGITAL OUTSIDE MICROMETER, 1 TO 2 IN/25 TO 5MM RANGE, IP54
  • Item # EBP2YMZ6
  • Mfr. Model # 2YMZ6
  • EHC: EHC :
  • This digital outside micrometer is made out of steel and it has a ratchet thimble. This digital outside micrometer includes a key spanner, a case, and a battery.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MITUTOYO
  • SPHERICAL MICROMETER, 0-1 IN, 0.03 IN ANVIL
  • Item # MTT395-372-30
  • Mfr. Model # 395-372-30
  • EHC: EHC :
  • This spherical micrometers has a ratchet thimble and meets the standards for TUV Rheinland. This spherical micrometer includes a battery.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list