!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IP65 DIGITAL OUTSIDE MICROMETER, 2 IN TO 3 IN/50.8 TO 76.2MM RANGE, IP65, INCH/METRIC

IP65 DIGITAL OUTSIDE MICROMETER, 2 IN TO 3 IN/50.8 TO 76.2MM RANGE, IP65, INCH/METRIC

MITUTOYO

IP65 DIGITAL OUTSIDE MICROMETER, 2 IN TO 3 IN/50.8 TO 76.2MM RANGE, IP65, INCH/METRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IP65 DIGITAL OUTSIDE MICROMETER, 2 IN TO 3 IN/50.8 TO 76.2MM RANGE, IP65, INCH/METRIC

IP65 DIGITAL OUTSIDE MICROMETER, 2 IN TO 3 IN/50.8 TO 76.2MM RANGE, IP65, INCH/METRIC

MITUTOYO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $557.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTT293-342-30
  • Mfr. Model # 293-342-30
  • UNSPSC # 41111634
  • CATALOGUE PAGE # 1318
  • Shipping Weight 3.0 lbs

Product Details

This ip65 digital outside micrometer has a ratchet thimble. This ip65 digital outside micrometer includes a key spanner, a case, and a battery.

Technical Specs

  • ItemIP65 Digital Outside Micrometre
  • Resolution0.00005 in/0.001 mm
  • IP RatingIP65
  • Long Form Calibration CertificateNo
  • Dimension TypeInch/Metric
  • Operation TypeDigital
  • Anvil MaterialCarbide
  • Battery SizeSR44
  • Case TypePlastic Case
  • FunctionsAutomatic Power On/Off, Data Hold, Origin-Set, Zero-Setting
  • Includes BatteryYes
  • Maximum Measurement - mm76.2 mm
  • Minimum Measurement - mm50.8 mm
  • Spindle Diameter6.35 mm
  • Spindle ShapeFlat
  • Range 2 in to 3 in, 50.8 mm to 76.2 mm
  • Accuracy +/-0.00005 in
  • SPC Output Yes
  • Coolant Resistant Yes
  • Included Certification Certificate of Inspection
  • Thimble Type Ratchet
  • Anvil Shape Flat
  • Case Included Yes
  • Display Type LCD
  • Includes Key Spanner
  • Maximum Measurement - Inch 3 in
  • Minimum Measurement - Inch 2 in
  • Rotating Spindle (Yes/No) Yes
  • Spindle Material Carbide Tipped
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list