IP65 DIGITAL OUTSIDE MICROMETER, 0 TO 1 IN/0 TO 25.4MM RANGE, IP65, INCH/METRIC, FLAT
IP65 DIGITAL OUTSIDE MICROMETER, 0 TO 1 IN/0 TO 25.4MM RANGE, IP65, INCH/METRIC, FLAT
MITUTOYO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This ip65 digital outside micrometer has a ratchet thimble. This ip65 digital outside micrometer includes a key spanner, a case, and a battery.
Technical Specs
- ItemIP65 Digital Outside Micrometre
- Resolution0.00005 in/0.001 mm
- IP RatingIP65
- Long Form Calibration CertificateNo
- Dimension TypeInch/Metric
- Operation TypeDigital
- Anvil MaterialCarbide
- Battery SizeSR44
- Case TypePlastic Case
- FunctionsAutomatic Power On/Off, Data Hold, Origin-Set, Zero-Setting
- Includes BatteryYes
- Maximum Measurement - Inch1 in
- Minimum Measurement - Inch0 in
- Rotating Spindle (Yes/No)Yes
- Spindle MaterialCarbide Tipped
- Range 0 in to 1 in, 0 mm to 25.4 mm
- Accuracy +/-0.00005 in
- SPC Output Yes
- Coolant Resistant Yes
- Included Certification Certificate of Inspection
- Thimble Type Ratchet
- Anvil Shape Flat
- Case Included Yes
- Display Type LCD
- Includes Key Spanner
- Lock Nut Type Clamp
- Maximum Measurement - mm 25.4 mm
- Minimum Measurement - mm 0 mm
- Spindle Diameter 6.35 mm
- Spindle Shape Flat
- Country of Origin Japan
(subject to change)
Related Products
-
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$369.21
/ EACH
-
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$424.65
/ EACH