!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPHERICAL MICROMETER, 0-1 IN, 0.03 IN ANVIL

SPHERICAL MICROMETER, 0-1 IN, 0.03 IN ANVIL

MITUTOYO

SPHERICAL MICROMETER, 0-1 IN, 0.03 IN ANVIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPHERICAL MICROMETER, 0-1 IN, 0.03 IN ANVIL

SPHERICAL MICROMETER, 0-1 IN, 0.03 IN ANVIL

MITUTOYO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $622.32 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTT395-372-30
  • Mfr. Model # 395-372-30
  • UNSPSC # 41111634
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.16 lbs

Product Details

This spherical micrometers has a ratchet thimble and meets the standards for TUV Rheinland. This spherical micrometer includes a battery.

Technical Specs

  • ItemSpherical Micrometre
  • Resolution0.00005 in
  • IP RatingIP65
  • Long Form Calibration CertificateNo
  • Included CertificationNone
  • Anvil MaterialCarbide
  • Case TypePlastic Case
  • FunctionsOrigin-Set, Zero, ABS, Data Hold, Data output, Inch/mm Conversion, Function Lock Alarm: Low Voltage, Counting Value Composition Error
  • Lock Nut TypeClamp, Screw
  • Maximum Measurement - mm50.8 mm
  • Minimum Measurement - mm25.4 mm
  • Spindle MaterialCarbide
  • Range 1 in to 2 in
  • Accuracy +/-0.0003 in
  • SPC Output Yes
  • Dimension Type Metric
  • Thimble Type Ratchet
  • Battery Size SR44
  • Display Type LCD
  • Includes Battery Yes
  • Maximum Measurement - Inch 2 in
  • Minimum Measurement - Inch 2 in
  • Rotating Spindle (Yes/No) Yes
  • Standards TUV Rheinland
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list