!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIGITAL MICROMETER, RATCHET THIMBLE, 0-1 IN RANGE, 0.00005 IN/0.001 MM RESOLUTION, CARBIDE

DIGITAL MICROMETER, RATCHET THIMBLE, 0-1 IN RANGE, 0.00005 IN/0.001 MM RESOLUTION, CARBIDE

MITUTOYO

DIGITAL MICROMETER, RATCHET THIMBLE, 0-1 IN RANGE, 0.00005 IN/0.001 MM RESOLUTION, CARBIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL MICROMETER, RATCHET THIMBLE, 0-1 IN RANGE, 0.00005 IN/0.001 MM RESOLUTION, CARBIDE

DIGITAL MICROMETER, RATCHET THIMBLE, 0-1 IN RANGE, 0.00005 IN/0.001 MM RESOLUTION, CARBIDE

MITUTOYO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $318.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTT293-185-30
  • Mfr. Model # 293-185-30
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Product Details

Made of carbide, with a range of zero to one inch, this digital micrometer has a ratchet thimble with a flat, rotating spindle. This micrometer includes a case and lock nut clamp, and has a 00005"/0.001mm resolution. This micrometer comes with an IP rating of 65.

Technical Specs

  • ItemIP65 Digital Outside Micrometre
  • Resolution0.00005 in/0.001 mm
  • IP RatingIP65
  • Long Form Calibration CertificateNo
  • Dimension TypeInch/Metric
  • Operation TypeDigital
  • Anvil MaterialCarbide
  • Battery SizeSR44
  • Case TypePlastic Case
  • FunctionsFunction Lock Auto Power On/Off, Hold, Origin-Set, Zero
  • Includes BatteryYes
  • Maximum Measurement - mm25 mm
  • Minimum Measurement - mm0 mm
  • Spindle Diameter6.35 mm
  • Spindle ShapeFlat
  • Range 0 in to 1 in, 0 mm to 25 mm
  • Accuracy +/-0.00005 in
  • SPC Output No
  • Coolant Resistant Yes
  • Included Certification Certificate of Inspection
  • Thimble Type Ratchet
  • Anvil Shape Flat
  • Case Included Yes
  • Display Type LCD
  • Includes Key Spanner
  • Maximum Measurement - Inch 1 in
  • Minimum Measurement - Inch 0 in
  • Rotating Spindle (Yes/No) Yes
  • Spindle Material Carbide Tipped
  • Standards TUV Rheinland
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list