Diagonal-cutting pliers trim wire and zip ties, shear through thin screws and nails, and nip and strip wire jackets. Also known as wire cutters, their blade-like cutting edges are offset from the handles to cut closely against surfaces. They concentrate leverage in their short jaws to maximize cutting force. General purpose diagonal-cutting pliers are used for everyday applications where special environment pliers aren't required. Insulated diagonal-cutting pliers have non-conductive handle grips to protect against electrical shock when working near electrical components and energized equipment. Non-sparking diagonal-cutting pliers resist creating sparks and reduce the risk of ignition when working in areas where combustible dust or flammable liquids, gas, or vapours are present.
Lightweight flush cutter. Shears wire up to 18 AWG producing a flat, flush cut. Shear cutting greatly reduces cutting effort and minimizes fly-off. Cushioned grips and steel return spring for increased comfort during r...
Lightweight flush cutter. Shears wire up to 18 AWG producing a flat, flush cut. Shear cutting greatly reduces cutting effort and minimizes fly-off. Cushioned grips and steel return spring for increased comfort during repetitive cutting. Ultra slim profile increases access in confined areas. 5 in.
These side cutter pliers feature an angle face, a spring return, and a flush-cut design for cutting plastic. They are six inches long with a jaw length of 3/4 inches, and made of forged steel for durable use.
These side cutter pliers feature an angle face, a spring return, and a flush-cut design for cutting plastic. They are six inches long with a jaw length of 3/4 inches, and made of forged steel for durable use.
These precision diagonal-cutting pliers are suitable for precise cuts through thin wires and cables. Featuring a spring return and a rubber handle for grip, these pliers have an overall length of five inches and a jaw ...
These precision diagonal-cutting pliers are suitable for precise cuts through thin wires and cables. Featuring a spring return and a rubber handle for grip, these pliers have an overall length of five inches and a jaw 1/2 inch in length.
8 inch angled head high leverage diagonal cutter. High leverage heavy-duty angled head for easier work in confined areas. Features the 2000 series cutting knives specially designed and heat treated for cutting bolts, n...
8 inch angled head high leverage diagonal cutter. High leverage heavy-duty angled head for easier work in confined areas. Features the 2000 series cutting knives specially designed and heat treated for cutting bolts, nails ACSR and hard wire without damage.
These spring-loaded, side cutter pliers are made of drop forged steel and feature a flush-cut design, a diagonal nose, and a blue, dipped handle. They measure 7 1/2 inches in length and have a 1 x 5/16-inch jaw with a ...
These spring-loaded, side cutter pliers are made of drop forged steel and feature a flush-cut design, a diagonal nose, and a blue, dipped handle. They measure 7 1/2 inches in length and have a 1 x 5/16-inch jaw with a maximum 3/4-inch opening and a zero-degree bend. They are uninsulated and not tether capable.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.