DIAGONAL CUTTING PLIER, STANDARD, STRAIGHT, NARROW, ⅞ IN JAW L, ⅜ IN JAW W, 6 IN OVERALL L
DIAGONAL CUTTING PLIER, STANDARD, STRAIGHT, NARROW, ⅞ IN JAW L, ⅜ IN JAW W, 6 IN OVERALL L
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Diagonal Cutters. 6 inch length.
Technical Specs
- ItemDiagonal Cutting Pliers
- Cut ProfileStandard
- InsulatedNot Insulated
- Head Offset Angle0 Degrees
- Overall Length6 in
- Jaw Width3/8 in
- Grip StyleStandard Cushion
- Tether ReadyTether Not Ready
- Handle StylePistol Grip
- StandardsASME B107.500-2010
- Plier Type Diagonal Cutting Pliers
- ESD-Safe Not ESD Safe
- Non-Sparking Non-Sparking
- Nose Shape Narrow
- Jaw Length 7/8 in
- Jaw Opening Type Manual
- Voltage Rating 1,000 V
- Handle Colour Blue
- Plier Material Steel
- Country of Origin China
(subject to change)
Alternate Products
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$46.10
/ EACH
-
SK PROFESSIONAL TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.48
/ EACH
-
GREENLEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$53.05
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.53
/ EACH