Product ITEM is unavailable. See products from the same category below.
General Purpose Diagonal-Cutting Pliers
General purpose diagonal-cutting pliers trim wire and zip ties, shear through thin screws and nails, and nip and strip wire jackets in applications where insulated or non-sparking pliers aren't required. Also known as wire cutters, their blade-like cutting edges are offset from the handles to cut closely against surfaces. They concentrate leverage in their short jaws to maximize cutting force.
These side cutter pliers feature an angle face, a spring return, and a flush-cut design for cutting plastic. They are six inches long with a jaw length of 3/4 inches, and made of forged steel for durable use.
These side cutter pliers feature an angle face, a spring return, and a flush-cut design for cutting plastic. They are six inches long with a jaw length of 3/4 inches, and made of forged steel for durable use.
This 84 series diagonal cutting pliers has a length of 7 inches and is not insulated. The handle is black and has a pistol grip style/type. It features meets ansi specifications and meets the standards for ANSI. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a standard cushion grip.
This 84 series diagonal cutting pliers has a length of 7 inches and is not insulated. The handle is black and has a pistol grip style/type. It features meets ansi specifications and meets the standards for ANSI. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a standard cushion grip.
This diagonal cutting pliers has a length of 6 inches and is not insulated. The handle is blue and has a pistol grip style/type. It meets the standards for ASME B107.500-2010. In addition, it is non-sparking, and is not tether ready with a standard cushion grip.
This diagonal cutting pliers has a length of 6 inches and is not insulated. The handle is blue and has a pistol grip style/type. It meets the standards for ASME B107.500-2010. In addition, it is non-sparking, and is not tether ready with a standard cushion grip.
These precision diagonal-cutting pliers are suitable for precise cuts through thin wires and cables. Featuring a spring return and a rubber handle for grip, these pliers have an overall length of five inches and a jaw 1/2 inch in length.
These precision diagonal-cutting pliers are suitable for precise cuts through thin wires and cables. Featuring a spring return and a rubber handle for grip, these pliers have an overall length of five inches and a jaw 1/2 inch in length.
Lightweight flush cutter. Shears wire up to 18 AWG producing a flat, flush cut. Shear cutting greatly reduces cutting effort and minimizes fly-off. Cushioned grips and steel return spring for increased comfort during repetitive cutting. Ultra slim profile increases access in confined areas. 5 in.
Lightweight flush cutter. Shears wire up to 18 AWG producing a flat, flush cut. Shear cutting greatly reduces cutting effort and minimizes fly-off. Cushioned grips and steel return spring for increased comfort during repetitive cutting. Ultra slim profile increases access in confined areas. 5 in.
This 84 series diagonal cutting pliers has a length of 6 inches and is not insulated. The handle is black and has a pistol grip style/type. It features meets ansi specifications and meets the standards for ANSI. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a standard cushion grip.
This 84 series diagonal cutting pliers has a length of 6 inches and is not insulated. The handle is black and has a pistol grip style/type. It features meets ansi specifications and meets the standards for ANSI. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a standard cushion grip.
This diagonal cutting pliers has a length of 8 inches and is not insulated. The handle is blue and has a pistol grip style/type. It features corrosion-resistance, hardened and tempered steel construction, dipped handle, cushion-grip handle and meets the standards for ASME B107.31M. In addition, it is non-sparking, and is not tether ready with a standard cushion grip.
This diagonal cutting pliers has a length of 8 inches and is not insulated. The handle is blue and has a pistol grip style/type. It features corrosion-resistance, hardened and tempered steel construction, dipped handle, cushion-grip handle and meets the standards for ASME B107.31M. In addition, it is non-sparking, and is not tether ready with a standard cushion grip.
These spring-loaded, side cutter pliers are made of drop forged steel and feature a flush-cut design, a diagonal nose, and a blue, dipped handle. They measure 7 1/2 inches in length and have a 1 x 5/16-inch jaw with a maximum 3/4-inch opening and a zero-degree bend. They are uninsulated and not tether capable.
These spring-loaded, side cutter pliers are made of drop forged steel and feature a flush-cut design, a diagonal nose, and a blue, dipped handle. They measure 7 1/2 inches in length and have a 1 x 5/16-inch jaw with a maximum 3/4-inch opening and a zero-degree bend. They are uninsulated and not tether capable.
These pliers has a length of 7 inches and is not insulated. The handle is multicolour. It features lasting edge laser-hardened. In addition, it is made of steel, plus it is non-sparking, and is tether ready with a deluxe cushion grip. These pliers is designed for: bolt, nails, wire.
These pliers has a length of 7 inches and is not insulated. The handle is multicolour. It features lasting edge laser-hardened. In addition, it is made of steel, plus it is non-sparking, and is tether ready with a deluxe cushion grip. These pliers is designed for: bolt, nails, wire.
This 72 series diagonal cutting pliers has a length of 6¼ inch, plus it weighs 0.362 pounds and is not insulated. The handle is red and has a pistol grip style/type. It features cuts soft materials such as lead in a flush cut, provides a fully flush cut when cutting tie-wraps. In addition, it is made of vanadium steel, has a polished finish, plus it is non-sparking, and is not tether ready with a standard cushion grip. This diagonal cutting pliers is designed for: plastic, soft metal, tie-wraps
This 72 series diagonal cutting pliers has a length of 6¼ inch, plus it weighs 0.362 pounds and is not insulated. The handle is red and has a pistol grip style/type. It features cuts soft materials such as lead in a flush cut, provides a fully flush cut when cutting tie-wraps. In addition, it is made of vanadium steel, has a polished finish, plus it is non-sparking, and is not tether ready with a standard cushion grip. This diagonal cutting pliers is designed for: plastic, soft metal, tie-wraps
8 inch angled head high leverage diagonal cutter. High leverage heavy-duty angled head for easier work in confined areas. Features the 2000 series cutting knives specially designed and heat treated for cutting bolts, nails ACSR and hard wire without damage.
8 inch angled head high leverage diagonal cutter. High leverage heavy-duty angled head for easier work in confined areas. Features the 2000 series cutting knives specially designed and heat treated for cutting bolts, nails ACSR and hard wire without damage.
This 84 series diagonal cutting pliers has a length of 5 inches and is not insulated. The handle is black and has a pistol grip style/type. It features durable, meets ansi specifications and meets the standards for ANSI. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a standard cushion grip.
This 84 series diagonal cutting pliers has a length of 5 inches and is not insulated. The handle is black and has a pistol grip style/type. It features durable, meets ansi specifications and meets the standards for ANSI. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a standard cushion grip.
8 inch high leverage diagonal pliers. High-leverage design provides a 36% greater mechanical cutting and gripping advantage than regular 7 inch and 8 inch heavy-duty diagonal cutter. Standard-bevel cutting knives. Plastic-dipped hand-form style handles.
8 inch high leverage diagonal pliers. High-leverage design provides a 36% greater mechanical cutting and gripping advantage than regular 7 inch and 8 inch heavy-duty diagonal cutter. Standard-bevel cutting knives. Plastic-dipped hand-form style handles.
This 2000 series high leverage diagonal cutting pliers has a length of 8⅛ inch, plus it weighs 9.8 ounce and is not insulated. The handle is multicolour and has a standard style/type. It features bevelled cutting edges, short jaws. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a deluxe cushion grip. This high leverage diagonal cutting pliers is designed for: nails, screws.
This 2000 series high leverage diagonal cutting pliers has a length of 8⅛ inch, plus it weighs 9.8 ounce and is not insulated. The handle is multicolour and has a standard style/type. It features bevelled cutting edges, short jaws. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a deluxe cushion grip. This high leverage diagonal cutting pliers is designed for: nails, screws.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.