DIAGONAL CUTTING PLIER, STANDARD, STRAIGHT, OVAL, ¾ IN JAW L, 1¼ IN JAW W, 7 IN OVERALL L
DIAGONAL CUTTING PLIER, STANDARD, STRAIGHT, OVAL, ¾ IN JAW L, 1¼ IN JAW W, 7 IN OVERALL L
CHANNELLOCK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
7 inch side cutting pliers. Laser heat treated cutting edges last 3 times longer. Polished high carbon drop forged steel. Blue comfort grips.
Technical Specs
- ItemDiagonal Cutting Pliers
- Cut ProfileStandard
- ESD-SafeNot ESD Safe
- Non-SparkingNot Non-Sparking
- Nose ShapeOval
- Jaw Length3/4 in
- Jaw Opening TypeManual
- Maximum Wire Cutting Diameter0.172 in
- Voltage RatingNot Rated
- Additional Tool FunctionsWire Cutter
- Cutter Length7/8 in
- For Wire/Cable TypeMedium-Hard Wire, Soft Wire
- Handle StylePistol Grip
- Material ApplicationsSpring Steel
- SeriesXLT(TM)
- Weight0.57 lb
- Plier Type Diagonal Cutting Pliers
- Cutter Type Diagonal Cutting Pliers
- Insulated Not Insulated
- Head Offset Angle 0 Degrees
- Overall Length 7 in
- Jaw Width 1 1/4 in
- Grip Style Standard Cushion
- Maximum Wire Cutting Gauge 10 AWG
- Tether Ready Not Tether Ready
- Blade Material Steel
- Features Anvil Style Cutting Edges, Laser Heat-Treated Cutting Edges, Precision-Machined Knife
- Handle Colour Blue
- Jaw Thickness 3/8 in
- Plier Material Steel
- Steel Type High Carbon Alloy Steel
- Country of Origin United States
(subject to change)
Alternate Products
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$55.98
/ each
-
IRWIN VISE-GRIP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.22
/ each
-
STANLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.20
/ each
-
SK PROFESSIONAL TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$49.85
/ each
-
GREENLEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$62.51
/ each