PRECISION PLIERS, DIAGONAL CUTTING, SPRING RETURN, OVERALL 5 IN L, JAW 1/2 IN L, RUBBER
PRECISION PLIERS, DIAGONAL CUTTING, SPRING RETURN, OVERALL 5 IN L, JAW 1/2 IN L, RUBBER
MILWAUKEE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These precision diagonal-cutting pliers are suitable for precise cuts through thin wires and cables. Featuring a spring return and a rubber handle for grip, these pliers have an overall length of five inches and a jaw 1/2 inch in length.
Technical Specs
Item Diagonal Cutting Pliers
Cut Profile Flush
Insulated Not Insulated
Overall Length 5 in
Jaw Length 7/8 in
Jaw Opening Type Spring Return
Tether Ready Not Tether Ready
Cutter Length 7/8 in
For Wire/Cable Type Soft Wire
Handle Style Standard
Weight 0.13 lb
Plier Type Diagonal Cutting Pliers
ESD-Safe Not ESD Safe
Non-Sparking Not Non-Sparking
Maximum Jaw Opening 3/8 in
Jaw Width 1/8 in
Maximum Wire Cutting Gauge 18 AWG
Additional Tool Functions Wire Cutter
Features Mini Flush Cutter, Spring Loaded Design
Handle Colour Red
Plier Material Steel
Country of Origin Taiwan
(subject to change)