DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, OVAL, 1 IN JAW L, 1⅛ IN JAW W, 8⅛ IN OVERALL L
DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, OVAL, 1 IN JAW L, 1⅛ IN JAW W, 8⅛ IN OVERALL L
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This diagonal cutting pliers has a length of 8⅛ inches and is not insulated. The handle is multicolour and has a standard style/type. It meets the standards for ASME B107.32M. In addition, it is non-sparking, and is not tether ready with a standard cushion grip.
Technical Specs
Item Diagonal Cutting Pliers
Cut Profile Flush
Insulated Not Insulated
Head Offset Angle 0 Degrees
Overall Length 8 1/8 in
Jaw Width 1 1/8 in
Grip Style Standard Cushion
Tether Ready Not Tether Ready
Handle Style Standard
Standards ASME B107.32M
Plier Type Diagonal Cutting Pliers
ESD-Safe Not ESD Safe
Non-Sparking Not Non-Sparking
Nose Shape Oval
Jaw Length 1 in
Jaw Opening Type Manual
Voltage Rating Not Rated
Handle Colour Multicolour
Plier Material Steel
Country of Origin China
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$31.06
/ each
KNIPEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$79.69
/ each