Product ITEM is unavailable. See products from the same category below.
Desk & Furniture Dollies
Desk and furniture dollies are wheeled carts that allow one person to move heavy desks, cabinets, and other large pieces of furniture in offices, warehouses, retail stores, and moving operations. They are designed to support the corners, legs, and edges of these items and keep them secure while the dollies are moving.
Cabinet dolly, aluminum recessed pocket. Polyurethane caster type. Dimensions 3-1/2 in. H x 10-1/4 in. L x 10-1/4 in. W. Wheel size 2 in. x 3/4 in. Load capacity 1,320 lbs.
Cabinet dolly, aluminum recessed pocket. Polyurethane caster type. Dimensions 3-1/2 in. H x 10-1/4 in. L x 10-1/4 in. W. Wheel size 2 in. x 3/4 in. Load capacity 1,320 lbs.
This lift-and-roll desk and furniture dolly measures 32 inch width x 42 1/2 inch height x 22 1/2 inch depth and it is made out of steel. In addition, it has a 600-pound load capacity.
This lift-and-roll desk and furniture dolly measures 32 inch width x 42 1/2 inch height x 22 1/2 inch depth and it is made out of steel. In addition, it has a 600-pound load capacity.
20 ga. shelves. 16 ga. welded door frame. 4 knuckle hinges maintain door's alignment. Leg levelers for uneven flooring.Interlocking panels allow cabinets to be assembled in minutes without nuts or bolts. Shelves are adjustable in 2 inch increments. 3-point locking system with keyed chrome handle.
20 ga. shelves. 16 ga. welded door frame. 4 knuckle hinges maintain door's alignment. Leg levelers for uneven flooring.Interlocking panels allow cabinets to be assembled in minutes without nuts or bolts. Shelves are adjustable in 2 inch increments. 3-point locking system with keyed chrome handle.
20 ga. shelves. 16 ga. welded door frame. 4 knuckle hinges maintain door's alignment. Leg levelers for uneven flooring.Interlocking panels allow cabinets to be assembled in minutes without nuts or bolts. Shelves are adjustable in 2 inch increments. 3-point locking system with keyed chrome handle.
20 ga. shelves. 16 ga. welded door frame. 4 knuckle hinges maintain door's alignment. Leg levelers for uneven flooring.Interlocking panels allow cabinets to be assembled in minutes without nuts or bolts. Shelves are adjustable in 2 inch increments. 3-point locking system with keyed chrome handle.
This tilt-and-lift cabinet and crate dolly measures 32 inch width x 3 7/8 inch height x 20 inch depth and is red. It is made out of steel. In addition, it has a 600-pound load capacity and weighs 36 pounds.
This tilt-and-lift cabinet and crate dolly measures 32 inch width x 3 7/8 inch height x 20 inch depth and is red. It is made out of steel. In addition, it has a 600-pound load capacity and weighs 36 pounds.
This single pedestal attachment measures 14 1/2 inch width x 17 1/2 inch height x 19 inch depth and is red/silver with a powder-coated finish/coating. It is made out of steel. In addition, it has a 250-pound load capacity.
This single pedestal attachment measures 14 1/2 inch width x 17 1/2 inch height x 19 inch depth and is red/silver with a powder-coated finish/coating. It is made out of steel. In addition, it has a 250-pound load capacity.
This lift-and-roll desk and furniture dolly measures 32 inch width x 43 inch height x 22 3/4 inch depth and it is made out of steel. In addition, it has a 600-pound load capacity.
This lift-and-roll desk and furniture dolly measures 32 inch width x 43 inch height x 22 3/4 inch depth and it is made out of steel. In addition, it has a 600-pound load capacity.
This edge, and corner mount desk and furniture dolly leg measures 19 3/4 inch width x 4 inch height x 8 inch depth and is red. It is made out of steel. In addition, it has a 400-pound load capacity and weighs 10 pounds.
This edge, and corner mount desk and furniture dolly leg measures 19 3/4 inch width x 4 inch height x 8 inch depth and is red. It is made out of steel. In addition, it has a 400-pound load capacity and weighs 10 pounds.
Cabinet dolly, aluminum recessed. Polyurethane caster type. Dimensions 3-1/2 in. H x 8-3/4 in. L x 8-3/4 in. W. Wheel size 2 in. x 3/4 in. Load capacity 880 lbs.
Cabinet dolly, aluminum recessed. Polyurethane caster type. Dimensions 3-1/2 in. H x 8-3/4 in. L x 8-3/4 in. W. Wheel size 2 in. x 3/4 in. Load capacity 880 lbs.
This lift-and-roll desk and furniture dolly measures 46 inch width x 42 1/2 inch height x 22 3/4 inch depth and it is made out of steel. In addition, it has a 600-pound load capacity.
This lift-and-roll desk and furniture dolly measures 46 inch width x 42 1/2 inch height x 22 3/4 inch depth and it is made out of steel. In addition, it has a 600-pound load capacity.
20 ga. shelves. 16 ga. welded door frame. 4 knuckle hinges maintain door's alignment. Leg levelers for uneven flooring.Interlocking panels allow cabinets to be assembled in minutes without nuts or bolts. Shelves are adjustable in 2 inch increments. 3-point locking system with keyed chrome handle.
20 ga. shelves. 16 ga. welded door frame. 4 knuckle hinges maintain door's alignment. Leg levelers for uneven flooring.Interlocking panels allow cabinets to be assembled in minutes without nuts or bolts. Shelves are adjustable in 2 inch increments. 3-point locking system with keyed chrome handle.
20 ga. shelves. 16 ga. welded door frame. 4 knuckle hinges maintain door's alignment. Leg levelers for uneven flooring.Interlocking panels allow cabinets to be assembled in minutes without nuts or bolts. Shelves are adjustable in 2 inch increments. 3-point locking system with keyed chrome handle.
20 ga. shelves. 16 ga. welded door frame. 4 knuckle hinges maintain door's alignment. Leg levelers for uneven flooring.Interlocking panels allow cabinets to be assembled in minutes without nuts or bolts. Shelves are adjustable in 2 inch increments. 3-point locking system with keyed chrome handle.
This tilt-and-lift cabinet and crate dolly measures 32 inch width x 3 7/8 inch height x 18 inch depth and is red. It is made out of steel. In addition, it has a 600-pound load capacity and weighs 32.5 pounds.
This tilt-and-lift cabinet and crate dolly measures 32 inch width x 3 7/8 inch height x 18 inch depth and is red. It is made out of steel. In addition, it has a 600-pound load capacity and weighs 32.5 pounds.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.