!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEG, EDGE, & CORNER MOUNT DESK & FURNITURE DOLLY, 4 IN X 8 IN X 8 IN, BLACK, 2 PK

LEG, EDGE, & CORNER MOUNT DESK & FURNITURE DOLLY, 4 IN X 8 IN X 8 IN, BLACK, 2 PK

APPROVED VENDOR

LEG, EDGE, & CORNER MOUNT DESK & FURNITURE DOLLY, 4 IN X 8 IN X 8 IN, BLACK, 2 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEG, EDGE, & CORNER MOUNT DESK & FURNITURE DOLLY, 4 IN X 8 IN X 8 IN, BLACK, 2 PK

LEG, EDGE, & CORNER MOUNT DESK & FURNITURE DOLLY, 4 IN X 8 IN X 8 IN, BLACK, 2 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $100.66 / PKG of 2

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48J129
  • Mfr. Model # 48J129
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • ItemLeg, Edge, & Corner Mount Desk & Furniture Dolly
  • Lowered Height4 in
  • Platform Width8 in
  • Platform SurfaceUncoated
  • Frame MaterialSteel
  • Caster Wheel Dia.2 in
  • Caster Wheel Width3/4 in
  • Caster/Wheel Configuration(4) Swivel
  • Non-Marking Axle-Mounted WheelsMarking Axle-Mounted Wheels
  • AssembledNot Assembled
  • Weight8.5 lb
  • Overall Depth8 in
  • Pocket StyleEdge Mount V-Groove Platform
  • Load Capacity 500 lbs.
  • Platform Depth 8 in
  • Platform Height 4 in
  • Platform Type Solid
  • Frame Finish Powder Coated
  • Caster Wheel Type Swivel
  • Caster Wheel/Tread Material Rubber
  • Non-Marking Casters/Wheels Marking
  • Caster Frame Material Steel
  • Colour Black
  • Overall Width 8 in
  • Overall Height 4 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list