LIPPED SOLID-DECK CABINET DOLLY, 5½ IN X 36½ IN X 18½ IN, GREY
LIPPED SOLID-DECK CABINET DOLLY, 5½ IN X 36½ IN X 18½ IN, GREY
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
20 ga. shelves. 16 ga. welded door frame. 4 knuckle hinges maintain door's alignment. Leg levelers for uneven flooring.Interlocking panels allow cabinets to be assembled in minutes without nuts or bolts. Shelves are adjustable in 2 inch increments. 3-point locking system with keyed chrome handle.
Technical Specs
Item Lipped Solid-Deck Cabinet Dolly
Lowered Height 5 in
Platform Width 36 1/2 in
Lip Height 2 in
Platform Surface Uncoated
Frame Material Steel
Caster Wheel Dia. 3 in
Caster Mounting Type Plate
Caster Wheel Type Rigid, Swivel
Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake
Caster Frame Material Steel
Colour Grey
For Maximum Cabinet Width 18 1/2 in
Center Opening Width 18 7/16 in
Compatible with Product Type Mfr. No. 1UEY1, 1UEY7, 1UEZ4, 1UFA1, 1UFA4, 1UFB8 , 1UFC2
Weight 22 lb
Overall Depth 18 1/2 in
Caster Mounting Height 4 1/16 in
Load Capacity 1,000 lb
Platform Depth 18 1/2 in
Platform Height 5 in
Platform Gauge 15 ga
Platform Type Solid
Frame Finish Powder Coated
Brake Type Side Pedal Brake
Caster Wheel Bearings Plain
Caster Wheel/Tread Material Polyurethane
Axle-Mounted Wheel/Tread Material Polyurethane
Assembled Unassembled
For Maximum Cabinet Length 36 1/2 in
Center Opening Length 36 3/8 in
For Surface Type Concrete
Includes (2) Brakes, Hardware
Overall Width 36 1/2 in
Overall Height 5 1/2 in
Caster Mounting Plate Size 3 7/16 in x 4 in
Country of Origin China
(subject to change)
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$622.08
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,324.91
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$965.90
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$504.58
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$719.48
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$421.65
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$641.53
/ EACH