LEG, EDGE, & CORNER MOUNT DESK & FURNITURE DOLLY, 880 LB LOAD CAPACITY, 4 PK
LEG, EDGE, & CORNER MOUNT DESK & FURNITURE DOLLY, 880 LB LOAD CAPACITY, 4 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Cabinet dolly, aluminum recessed. Polyurethane caster type. Dimensions 3-1/2 in. H x 8-3/4 in. L x 8-3/4 in. W. Wheel size 2 in. x 3/4 in. Load capacity 880 lbs.
Technical Specs
Item Edge, & Corner Mount Desk & Furniture Dolly Leg
Platform Depth 2 1/2 in
Platform Height 3 1/2 in
Platform Surface Uncoated
Frame Material Steel
Brake Type No Caster Brake
Caster Wheel Width 3/4 in
Caster/Wheel Configuration (12) Swivel
Axle-Mounted Wheel Type Solid
Non-Marking Casters/Wheels Non-Marking Casters/Wheels
Colour Red
Center Opening Width 6 in
Overall Width 8 3/4 in
Overall Height 3 1/2 in
Load Capacity 880 lb
Platform Width 8 3/4 in
Lip Height 3 1/2 in
Platform Type Solid
Caster Wheel Dia. 2 in
Caster Wheel Type Swivel
Caster Wheel/Tread Material Rubber
Axle-Mounted Wheel Dia. 2 in
Axle-Mounted Wheel/Tread Material Rubber
Non-Marking Axle-Mounted Wheels Non-Marking Axle-Mounted Wheels
Center Opening Length 3 1/2 in
Compatible with Product Type Cabinets
Overall Depth 8 3/4 in
Pocket Style Corner Mount Recessed Pocket
Country of Origin China
(subject to change)
Alternate Products
VESTIL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.11
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$294.83
/ pkg.