!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEG, EDGE, & CORNER MOUNT DESK & FURNITURE DOLLY, 3 IN X 19¾ IN X 8 IN, RED

LEG, EDGE, & CORNER MOUNT DESK & FURNITURE DOLLY, 3 IN X 19¾ IN X 8 IN, RED

APPROVED VENDOR

LEG, EDGE, & CORNER MOUNT DESK & FURNITURE DOLLY, 3 IN X 19¾ IN X 8 IN, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEG, EDGE, & CORNER MOUNT DESK & FURNITURE DOLLY, 3 IN X 19¾ IN X 8 IN, RED

LEG, EDGE, & CORNER MOUNT DESK & FURNITURE DOLLY, 3 IN X 19¾ IN X 8 IN, RED

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $189.08 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG14G827
  • Mfr. Model # 14G827
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • ItemLeg, Edge, & Corner Mount Desk & Furniture Dolly
  • Lowered Height3 in
  • Platform Width8 in
  • Platform SurfaceUncoated
  • Frame MaterialSteel
  • Caster Mounting TypePlate
  • Caster Wheel Width1 1/8 in
  • Caster/Wheel Configuration(4) Swivel
  • Non-Marking Axle-Mounted WheelsMarking Axle-Mounted Wheels
  • AssembledNot Assembled
  • Compatible with Product TypePianos, Lab Tables, Pinball Machines, Crates, Display Cases, Sofas
  • Weight11.5 lb
  • Overall Depth8 in
  • Caster Mounting Height3 in
  • Load Capacity 550 lb
  • Platform Depth 8 in
  • Platform Height 3 in
  • Platform Type Solid
  • Caster Wheel Dia. 2 1/2 in
  • Caster Wheel Type Swivel
  • Caster Wheel/Tread Material Rubber
  • Non-Marking Casters/Wheels Marking
  • Caster Frame Material Steel
  • Colour Red
  • Includes Centre Dimple
  • Overall Width 19 3/4 in
  • Overall Height 3 in
  • Pocket Style Edge Mount Recessed Platform
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list