!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Handle Material
Head Weight ?
Overall Length
FME Compliant
Replaceable Tips
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Dead-Blow Hammers

Dead-blow hammers contain steel shot or an internal mechanism in their head that minimizes bounce back and maximizes striking force. Also known as dead-strike hammers, they reduce damage to surrounding surfaces and transfer the full impact of the blow to the object being struck. These anti-vibration hammers reduce wrist strain and deliver targeted blows in tight work areas.

https://catalogue.grainger.ca/?hybris=true

 56  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • GEARWRENCH
  • DEAD BLOW HAMMER, RED, HEAD WEIGHT 9 LB, FACE DIA 2 3/4 IN, 30 IN L, URETHANE
  • Item # KDT69-551G
  • Mfr. Model # 69-551G
  • EHC: EHC :
  • This dead blow hammer has an nine-pound head weight, a 2 3/4-inch face diameter, a seven-inch head length, and an overall length of 30 inches. This red, non-sparking hammer features a lead-free steel shot-filled canister that creates a dead blow effect. It sustains impact, maximizes force, reduces rebound, and absorbs shock. The hot-cast urethane sledge head face will not mar surfaces or absorb liquids.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GEARWRENCH
  • DEAD BLOW HAMMER, RED, HEAD WEIGHT 10 1/2 LB, FACE DIA 3 1/4 IN, 30 IN L, URETHANE
  • Item # KDT69-552G
  • Mfr. Model # 69-552G
  • EHC: EHC :
  • This dead blow hammer has an 10 1/2-pound head weight, a 3 1/4-inch face diameter, an eight-inch head length, and an overall length of 30 inches. This red, non-sparking hammer features a lead-free steel shot-filled canister that creates a dead blow effect. It sustains impact, maximizes force, reduces rebound, and absorbs shock. The hot-cast urethane sledge head face will not mar surfaces or absorb liquids.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GEARWRENCH
  • DEAD BLOW HAMMER, RED, HEAD WEIGHT 18 OZ, FACE DIA 1 3/4 IN, 11 1/4 IN L, URETHANE
  • Item # KDT69-531G
  • Mfr. Model # 69-531G
  • EHC: EHC :
  • This dead blow hammer has an 18-ounce head weight, a 1 3/4-inch face diameter, a 3 3/4-inch head length, and an overall length of 11 1/4 inches. This red, non-sparking hammer features a lead-free steel shot-filled canister that creates a dead blow effect. It sustains impact, maximizes force, reduces rebound, and absorbs shock. The hot-cast urethane sledge head face will not mar surfaces or absorb liquids.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • NUPLA
  • STANDARD POWER DRIVE SERIES DEAD BLOW HAMMER, 15½ IN YELLOW FIBREGLASS HANDLE, 15 IN L, 4 LB WEIGHT
  • Item # NUP10045
  • Mfr. Model # 6894104
  • EHC: EHC :
  • This Standard Power Drive series dead blow hammer has a length of 15 inch with a four-pound head weight. The fibreglass handle is 15½ inch long and is yellow. It features free flowing inner shot concentrates striking power and increases driving force. In addition, it is made of composite, polymer, plus it is not non-sparking, and is not tether ready.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list