DEAD BLOW HAMMER, STEEL HANDLE, 14 OZ HEAD WT, 1 IN HAMMER FACE DIA, 10 IN OVERALL L, RUBBER
DEAD BLOW HAMMER, STEEL HANDLE, 14 OZ HEAD WT, 1 IN HAMMER FACE DIA, 10 IN OVERALL L, RUBBER
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This dead blow hammer has a length of 10 inch with a 14 ounce head weight. The steel handle is black. In addition, it is made of rubber, plus it is not non-sparking, and is not tether ready with a rubber grip.
Technical Specs
Item Dead Blow Hammer
Head Material Rubber
Head Weight 14 oz
Head Length 3 1/4 in
Overall Length 10 in
Non-Sparking Not Non-Sparking
Grip Material Rubber
Head Colour Black
Hammer Type Dead Blow Hammer
Handle Material Steel
Face Diameter 1 in
Face Shape Round
Dead Blow Hammer Dead Blow Hammer
Tether Ready Not Tether Ready
Handle Colour Black
Country of Origin Taiwan
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.04
/ each