!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STANDARD POWER DRIVE SERIES DEAD BLOW HAMMER, 15½ IN YELLOW FIBREGLASS HANDLE, 15 IN L, 4 LB WEIGHT

STANDARD POWER DRIVE SERIES DEAD BLOW HAMMER, 15½ IN YELLOW FIBREGLASS HANDLE, 15 IN L, 4 LB WEIGHT

NUPLA

STANDARD POWER DRIVE SERIES DEAD BLOW HAMMER, 15½ IN YELLOW FIBREGLASS HANDLE, 15 IN L, 4 LB WEIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STANDARD POWER DRIVE SERIES DEAD BLOW HAMMER, 15½ IN YELLOW FIBREGLASS HANDLE, 15 IN L, 4 LB WEIGHT

STANDARD POWER DRIVE SERIES DEAD BLOW HAMMER, 15½ IN YELLOW FIBREGLASS HANDLE, 15 IN L, 4 LB WEIGHT

NUPLA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $142.06 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NUP10045
  • Mfr. Model # 6894104
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.15 lbs

Product Details

This Standard Power Drive series dead blow hammer has a length of 15 inch with a four-pound head weight. The fibreglass handle is 15½ inch long and is yellow. It features free flowing inner shot concentrates striking power and increases driving force. In addition, it is made of composite, polymer, plus it is not non-sparking, and is not tether ready.

Technical Specs

  • ItemDead Blow Hammer
  • Head MaterialComposite, Polymer
  • Head Weight4 lb
  • Head Length5 3/4 in
  • Overall Length15 in
  • Non-MarringNon-Marring
  • Tether ReadyNot Tether Ready
  • Face HardnessSoft
  • FeaturesFree Flowing Inner Shot Concentrates Striking Power and Increases Driving Force
  • Handle Length15 1/2 in
  • SeriesStandard Power Drive
  • Hammer Type Dead Blow Hammer
  • Handle Material Fibreglass
  • Face Diameter 2 3/4 in
  • Face Shape Round
  • Dead Blow Hammer Dead Blow Hammer
  • Non-Sparking Not Non-Sparking
  • Dead Blow Construction Shot Loaded Composite Interior Cavities
  • Face Material Composite, Polymer
  • Handle Colour Yellow
  • Head Colour Black
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list