DEAD BLOW HAMMER, STEEL HANDLE, 2 LB HEAD WT, 2⅛ IN HAMMER FACE DIA, 14 IN OVERALL L, PVC
DEAD BLOW HAMMER, STEEL HANDLE, 2 LB HEAD WT, 2⅛ IN HAMMER FACE DIA, 14 IN OVERALL L, PVC
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This dead blow hammer has a length of 14 inch with a two-pound head weight. The steel handle is blue. In addition, it is made of PVC, plus it is not non-sparking, and is not tether ready.
Technical Specs
Item Dead Blow Hammer
Head Material PVC
Head Weight 2 lb
Head Length 3 7/8 in
Overall Length 14 in
Non-Sparking Not Non-Sparking
Handle Colour Blue
Hammer Type Dead Blow Hammer
Handle Material Steel
Face Diameter 2 1/8 in
Face Shape Round
Dead Blow Hammer Dead Blow Hammer
Tether Ready Not Tether Ready
Head Colour Blue
Country of Origin China
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.42
/ each