!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DEAD BLOW HAMMER, RED, HEAD WEIGHT 10 1/2 LB, FACE DIA 3 1/4 IN, 30 IN L, URETHANE

DEAD BLOW HAMMER, RED, HEAD WEIGHT 10 1/2 LB, FACE DIA 3 1/4 IN, 30 IN L, URETHANE

GEARWRENCH

DEAD BLOW HAMMER, RED, HEAD WEIGHT 10 1/2 LB, FACE DIA 3 1/4 IN, 30 IN L, URETHANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEAD BLOW HAMMER, RED, HEAD WEIGHT 10 1/2 LB, FACE DIA 3 1/4 IN, 30 IN L, URETHANE

DEAD BLOW HAMMER, RED, HEAD WEIGHT 10 1/2 LB, FACE DIA 3 1/4 IN, 30 IN L, URETHANE

GEARWRENCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $344.08 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KDT69-552G
  • Mfr. Model # 69-552G
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.87 lbs

Product Details

This dead blow hammer has an 10 1/2-pound head weight, a 3 1/4-inch face diameter, an eight-inch head length, and an overall length of 30 inches. This red, non-sparking hammer features a lead-free steel shot-filled canister that creates a dead blow effect. It sustains impact, maximizes force, reduces rebound, and absorbs shock. The hot-cast urethane sledge head face will not mar surfaces or absorb liquids.

Technical Specs

  • ItemDead Blow Hammer
  • Head MaterialUrethane
  • Face Diameter3 1/4 in
  • FeaturesLead Free Steel Shot Filled Canister Creates A Dead Blow Effect, Sustains Impact, Maximizes Force , Reduces/Eliminates Rebound, and Absorbs the Shock of Impact, Hot Cast Urethane Sledge Head Face Will Not Mar Surfaces or Absorb Liquids, Resists Chipping and Splitting While Reducing Noise When Striking Metal Objects Such As Slugging/Striking Wrenches
  • Head Length8 in
  • Handle Material Urethane
  • Head Weight 10 1/2 lb
  • Overall Length 30 in
  • Handle Colour Red
  • Standards GGG-H-33A
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list