!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Size
No Load RPM
Amps
Spindle Thread Size

Corded Polishers & Buffers

Electric polishers, buffers, and burnishers remove swirls, scratches, haze, and other surface imperfections from metal, wood, and plastic. They perform fine smoothing and polishing to prepare for final finishes, refine new finishes, or restore existing finishes. These corded units allow long run times, maintain full power during operation, and have no batteries to recharge.

https://catalogue.grainger.ca/?hybris=true

12 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MAKITA
  • BACKING PAD, CORDED, 7 IN, 4000 RPM, ⅝-11 UNC, HOOK AND LOOP, FOR 7 IN SANDERS/POLISHERS
  • Item # MKT743052-5
  • Mfr. Model # 743052-5
  • EHC: EHC :
  • This corded seven-inch backing pad has a maximum speed of 4000 RPM and a ⅝-11 UNC spindle thread. The polisher has durable construction for long life and has a hook and loop design that allows for quick accessory changes. It is suitable for use with Makita seven inches sanders and polishers.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MAKITA
  • POLISHER, CORDED, 10A, VARIABLE SPEED, 7 IN PAD, 0 TO 3200 RPM, ⅝"-11, TRIGGER SWITCH
  • Item # MKT9237C
  • Mfr. Model # 9237C
  • EHC: EHC :
  • This corded variable speed polisher has a pad size of seven inches and operates at 10A. It has a speed ranging from 0 to 3200 RPM and a ⅝"-11 spindle thread. The polisher has ball bearings, a trigger switch, a rat tail handle, and an 18½-inch tool length. It has an eight feet cord and includes a loop handle, a polishing pad, and a wrench.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DEWALT
  • POLISHER, CORDED, 12A, VARIABLE SPEED, 7 IN/9 IN PAD, 0 TO 3500 RPM, ⅝"-11, TRIGGER
  • Item # BLDDWP849
  • Mfr. Model # DWP849
  • EHC: EHC :
  • This corded variable speed polisher has a pad size of 7 and 9 inches. It operates at 12A and has a speed ranging from 0 to 3500 RPM. The polisher has a ⅝"-11 spindle thread, ball bearings, a trigger switch, a rat tail handle, and an 8½-inch tool length. It has an eight feet cord and includes a two-position side handle with a rubber backing pad.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • METABO
  • BURNISHING MACHINE, CORDED, 14.5A, VARIABLE SPEED, 4 IN/8 IN PAD, 800 TO 3000 RPM, M 14
  • Item # MBOSE17-200RT
  • Mfr. Model # SE 17-200 RT
  • EHC: EHC :
  • This corded burnishing machine has a pad size of 4 and 8 inches. It operates at 14.5A and has a speed ranging from 800 to 3000 RPM. The polisher has an M 14 spindle thread, variable speed, a trigger switch, a rat tail handle, and an 18½-inch tool length. It has a 13 feet cord and includes an expansion roller, flap wheel, and flap/fleece grinding wheel.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • METABO
  • ANGLE POLISHER, RIGHT, CORDED, 13A, CONSTANT SPEED, 7 IN PAD, 800 TO 3000 RPM, ⅝"-11
  • Item # MBOPE15-30
  • Mfr. Model # PE 15-30
  • EHC: EHC :
  • This corded right angle polisher has a pad of seven inches and operates at 13A. It has a speed ranging from 800 to 3000 RPM and a ⅝"-11 spindle thread. The polisher has a constant speed, a slide switch, a straight/barrel handle, and a 17 inches tool length. It has an eight feet cord and includes a side handle. The polisher features overload protection.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WALTER SURFACE TECHNOLOGIES
  • FINISHING KIT FOR FINISHING WHEELS, 7-PIECE, INC CORDED FILLET WELD GRINDER, 120V
  • Item # WLT30A287
  • Mfr. Model # 30A287
  • EHC: EHC :
  • Use this Ulti-Mate finishing kit with finishing wheels to go from a rough weld to a mirror finish in minutes. It includes a 120-volt, corded, variable-speed fillet weld grinder with a six-inch diameter, 5/8"-11 spindle thread, and 2,500 to 8,750 rpm: two Blendex U-Turbo discs for removal of fillet welds and deburring: surface finishing disc: FX Stainless disc for cleaning welds on stainless steel: and a Blendex U Wheel for use with angle or bench grinders.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • METABO
  • ANGLE POLISHER, RIGHT, CORDED, 13A, CONSTANT SPEED, 7 IN PAD, 300 TO 1900 RPM, ⅝"-11
  • Item # MBOPE15-20RT
  • Mfr. Model # PE 15-20 RT
  • EHC: EHC :
  • This corded right angle polisher has a pad of seven inches and operates at 13A. It has a speed ranging from 300 to 1900 RPM and a ⅝"-11 spindle thread. The polisher has a constant speed, a slide switch, a rat tail handle, and a 17 inches tool length. It has a 13 feet cord and includes a side handle. The polisher features overload protection.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FEIN
  • START SET BELT FILE, CORDED, 120V/6.67A, 520X3/6/20 MM, 10000 TO 28000 RPM, 4 M CORD
  • Item # FEIBF10-280ESET
  • Mfr. Model # BF10-280ESET
  • EHC: EHC :
  • This corded start set belt file has a belt size of 520 x 3/6/20 millimetre and operates at 120V/6.67A. It has a speed ranging from 10000 to 28000 RPM and a four metre cord. The file has ball and needle bearings and a 12-inch tool length. It includes industrial cable, grinding belts, fleece belts, medium, and a plastic carrying case.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FEIN
  • POLISHER, CORDED, 12A, VARIABLE SPEED, 10 IN PAD, 900 TO 2500 RPM, ⅝"-11, TRIGGER
  • Item # FEIWPO14-25E
  • Mfr. Model # WPO14-25E
  • EHC: EHC :
  • This corded variable speed polisher has a pad size of 10 inches and operates at 12A. It has a speed ranging from 900 to 2500 RPM and a ⅝"-11 spindle thread. The polisher has ball bearings, a trigger switch, a barrel grip handle, and a 14-inch tool length. It has a 13 feet cord. The polisher features left and right-hand operation and a spindle lock.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • INGERSOLL RAND
  • AIR VERTICAL POLISHER AND BUFFER, CORDED, 7 IN PAD, 2000 RPM, ⅝"-11, 9 41/100 IN
  • Item # IRG318A
  • Mfr. Model # 318-B
  • EHC: EHC :
  • This corded air vertical polisher and buffer has a pad size of seven inches. It has a maximum speed of 2000 RPM and a ⅝"-11 spindle thread. The polisher and buffer have a length of 9 41/100 inches. It features a clean work area with a side handle exhaust that blows air away from the work area. The polisher and buffer are lightweight and easy to use.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DEWALT
  • POLISHER, CORDED, 12A, VARIABLE SPEED, 7 IN/9 IN PAD, 0 TO 3500 RPM, ⅝"-11, TRIGGER
  • Item # BLDDWP849X
  • Mfr. Model # DWP849X
  • EHC: EHC :
  • This corded variable speed polisher has a pad size of 7 and 9 inches. It operates at 12A and has a speed ranging from 0 to 3500 RPM. The polisher has a ⅝"-11 spindle thread, ball bearings, a trigger switch, a rat tail handle, and a 17 5/16-inch tool length. It has an eight feet cord and includes a two-position side handle and a rubber backing pad.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48