!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
POLISHER, CORDED, 12A, VARIABLE SPEED, 10 IN PAD, 900 TO 2500 RPM, ⅝"-11, TRIGGER

POLISHER, CORDED, 12A, VARIABLE SPEED, 10 IN PAD, 900 TO 2500 RPM, ⅝"-11, TRIGGER

FEIN

POLISHER, CORDED, 12A, VARIABLE SPEED, 10 IN PAD, 900 TO 2500 RPM, ⅝"-11, TRIGGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POLISHER, CORDED, 12A, VARIABLE SPEED, 10 IN PAD, 900 TO 2500 RPM, ⅝"-11, TRIGGER

POLISHER, CORDED, 12A, VARIABLE SPEED, 10 IN PAD, 900 TO 2500 RPM, ⅝"-11, TRIGGER

FEIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,363.20 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FEIWPO14-25E
  • Mfr. Model # WPO14-25E
  • UNSPSC # 23101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.7 lbs

Product Details

This corded variable speed polisher has a pad size of 10 inches and operates at 12A. It has a speed ranging from 900 to 2500 RPM and a ⅝"-11 spindle thread. The polisher has ball bearings, a trigger switch, a barrel grip handle, and a 14-inch tool length. It has a 13 feet cord. The polisher features left and right-hand operation and a spindle lock.

Technical Specs

  • ItemElectric Polisher
  • No Load RPM900 to 2,500 RPM
  • Spindle Thread Size5/8"-11
  • Cord13 ft
  • BearingsBall
  • Tool Weight5.0 lb
  • Speed TypeVariable
  • IncludesSide Handle
  • Size 10
  • Amps 12.0 A
  • Corded/Cordless Corded
  • Features 120V, Left And Right Hand Operation, Power Consumption 1200 Watts, Power Output 750 Watts, Spindle Lock
  • Tool Length 14 in
  • Handle Design Barrel Grip
  • Switch Type Trigger
  • Pad Size 10 in
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms