!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BURNISHING MACHINE, CORDED, 14.5A, VARIABLE SPEED, 4 IN/8 IN PAD, 800 TO 3000 RPM, M 14

BURNISHING MACHINE, CORDED, 14.5A, VARIABLE SPEED, 4 IN/8 IN PAD, 800 TO 3000 RPM, M 14

METABO

BURNISHING MACHINE, CORDED, 14.5A, VARIABLE SPEED, 4 IN/8 IN PAD, 800 TO 3000 RPM, M 14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BURNISHING MACHINE, CORDED, 14.5A, VARIABLE SPEED, 4 IN/8 IN PAD, 800 TO 3000 RPM, M 14

BURNISHING MACHINE, CORDED, 14.5A, VARIABLE SPEED, 4 IN/8 IN PAD, 800 TO 3000 RPM, M 14

METABO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,240.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MBOSE17-200RT
  • Mfr. Model # SE 17-200 RT
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.0 lbs

Product Details

This corded burnishing machine has a pad size of 4 and 8 inches. It operates at 14.5A and has a speed ranging from 800 to 3000 RPM. The polisher has an M 14 spindle thread, variable speed, a trigger switch, a rat tail handle, and an 18½-inch tool length. It has a 13 feet cord and includes an expansion roller, flap wheel, and flap/fleece grinding wheel.

Technical Specs

  • ItemBurnishing Machine Set
  • No Load RPM800 to 3,000
  • Spindle Thread Size5/8"-11
  • Cord8 ft
  • Tool Length18 1/2 in
  • Handle DesignRat Tail
  • Switch TypeTrigger
  • Pad Size4 in, 8 in
  • Size 4 and 8
  • Amps 14.5 A
  • Corded/Cordless Corded
  • Features Grinding, Satin Finish, Brushing and High-Gloss Polishing
  • Tool Weight 6.4 lb
  • Speed Type Variable Speed
  • Includes (1) Expansion Roller, (1) Flap Wheel, (1) Flap/Fleece Grinding Wheel, (1) Fleece Grinding Wheel, (3) Sanding Belts, (3) Spacer Rings for Narrow Rollers, Metal Carry Case, Side Handle
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list