!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR VERTICAL POLISHER AND BUFFER, CORDED, 7 IN PAD, 2000 RPM, ⅝"-11, 9 41/100 IN

AIR VERTICAL POLISHER AND BUFFER, CORDED, 7 IN PAD, 2000 RPM, ⅝"-11, 9 41/100 IN

INGERSOLL RAND

AIR VERTICAL POLISHER AND BUFFER, CORDED, 7 IN PAD, 2000 RPM, ⅝"-11, 9 41/100 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR VERTICAL POLISHER AND BUFFER, CORDED, 7 IN PAD, 2000 RPM, ⅝"-11, 9 41/100 IN

AIR VERTICAL POLISHER AND BUFFER, CORDED, 7 IN PAD, 2000 RPM, ⅝"-11, 9 41/100 IN

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $546.31 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRG318A
  • Mfr. Model # 318-B
  • UNSPSC # 23101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This corded air vertical polisher and buffer has a pad size of seven inches. It has a maximum speed of 2000 RPM and a ⅝"-11 spindle thread. The polisher and buffer have a length of 9 41/100 inches. It features a clean work area with a side handle exhaust that blows air away from the work area. The polisher and buffer are lightweight and easy to use.

Technical Specs

  • ItemPolisher and Buffer
  • No Load RPM0 to 2,800 RPM
  • FeaturesClean Work Area - With a side handle exhaust that blows air away from the work area, you never have to worry about debris getting in your space, Reliable - Equipped with a planetary gear reduction feature, this tool will last for years, Comfort -Lightweight and easy to use, you'll never have to overexert yourself when working this tool
  • Tool Weight2.04 kg
  • Size 7 in
  • Corded/Cordless Corded
  • Tool Length 8 in
  • Pad Size 7 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list