!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANGLE POLISHER, RIGHT, CORDED, 13A, CONSTANT SPEED, 7 IN PAD, 800 TO 3000 RPM, ⅝"-11

ANGLE POLISHER, RIGHT, CORDED, 13A, CONSTANT SPEED, 7 IN PAD, 800 TO 3000 RPM, ⅝"-11

METABO

ANGLE POLISHER, RIGHT, CORDED, 13A, CONSTANT SPEED, 7 IN PAD, 800 TO 3000 RPM, ⅝"-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANGLE POLISHER, RIGHT, CORDED, 13A, CONSTANT SPEED, 7 IN PAD, 800 TO 3000 RPM, ⅝"-11

ANGLE POLISHER, RIGHT, CORDED, 13A, CONSTANT SPEED, 7 IN PAD, 800 TO 3000 RPM, ⅝"-11

METABO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $516.93 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MBOPE15-30
  • Mfr. Model # PE 15-30
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Product Details

This corded right angle polisher has a pad of seven inches and operates at 13A. It has a speed ranging from 800 to 3000 RPM and a ⅝"-11 spindle thread. The polisher has a constant speed, a slide switch, a straight/barrel handle, and a 17 inches tool length. It has an eight feet cord and includes a side handle. The polisher features overload protection.

Technical Specs

  • ItemElectric Right Angle Polisher
  • No Load RPM300 to 1,900
  • Spindle Thread Size5/8"-11
  • Cord8 ft
  • Tool Length17 in
  • Handle DesignStraight, Barrel
  • Switch TypeSlide
  • Pad Size7 in
  • Size 7
  • Amps 13 A
  • Corded/Cordless Corded
  • Features Overload Protection, Restart Protection
  • Tool Weight 5.3 lb
  • Speed Type Constant
  • Includes Side Handle
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list