!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Commercial Straight-Blade Plugs

Commercial straight-blade plugs facilitate power connections in office buildings, climate controlled environments, and light-duty work areas. They supply power to low- and medium-current drawing equipment and devices like appliances, tools, TVs, computers, lamps, and vacuums.

https://catalogue.grainger.ca/?hybris=true

 26  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • LEVITON
  • PLUG MALE 125V YELLOW
  • Item # LET515PV
  • Mfr. Model # 515PV
  • EHC: EHC :
  • PVC commercial grade plug. Rugged PVC body resists moisture and chemicals. Speed assembly screws tighten with just a few turns. 15 A, 125 V. Yellow

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • COOPER
  • BLADE PLUG, 125 V AC, BLACK HOUSING, 2 POLES, 18 AWG TO 10 AWG, ROUNDED, MALE, RUBBER
  • Item # EGE1709BOX
  • Mfr. Model # 1709BOX
  • EHC: EHC :
  • Specification grade straight blade plug. Solid brass plug blades. Terminal screw clamps. Terminals in individual chambers to positively insulate conductors. Chemical resistant & stay flexible in extremely low temperatures. 15 A, 125 V, EEMAC 5-15.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • COOPER
  • STRAIGHT BLADE PLUG, 3 WIRE, NEMA 5-15P, 15 A, 125 V, YLW, CORD SZ 1/4 IN - 33/50 IN, TP VINYL
  • Item # EGE4867BOX
  • Mfr. Model # 4867BOX
  • EHC: EHC :
  • This male grounded straight-blade household plug fits a cord size between 1/4-inch and 33/50 inches. It has three wires and the blades are firmly embedded into an insulating body. It has large head terminal screws and is made from yellow thermoplastic vinyl. It can be used for hard surface applications. It is rated for 15 amps at 125 volts. Its NEMA configuration is 5-15P.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • COOPER
  • PLUG, 250 V, BLACK HOUSING, 3 POLES, 10 AWG TO 6 AWG
  • Item # EGES42SP
  • Mfr. Model # S42SP
  • EHC: EHC :
  • Straight blade power plug. Heavy gauge steel mounting strap zinc-plated. For use with copper or aluminum wire, 75 degree C rated terminals. Include blades for 30 amp or 50 amp configurations. Flush receptacles fit one or two gang enclosures.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • COOPER
  • QUICK GRIP STRAIGHT BLADE PLUG, NEMA 5-15P, 15 A, 125 V, YLW, CORD SIZE 11/50 IN - 33/50 IN, VINYL
  • Item # EGEAH5965Y
  • Mfr. Model # AH5965Y
  • EHC: EHC :
  • This male, Quick-Grip, straight-blade plug fits a cord size between 11/50 inches to 33/50 inches. It has three wires, with triple drive screws, and is made of yellow vinyl. It is rated for 15 amps at 125 volts. Its NEMA configuration is 5-15P.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LEVITON
  • PLUG NYLON YELLOW 125V 15AMP
  • Item # LET5256VY
  • Mfr. Model # 5256-VY
  • EHC: EHC :
  • Python Industrial Grade Plug. Hinged design delivers fast, easy installation and assembly. 15 A, 125 V. Yellow

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LEVITON
  • PLUG PREM-GRD 3W 2P 15A 250V
  • Item # LET5666C
  • Mfr. Model # 5666C
  • EHC: EHC :
  • Nylon Industrial Grade Plug. Rugged construction resists impact, sunlight, chemicals and rough use. 15 A, 250 V. Black.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • NO BRAND NAME ASSIGNED
  • PLUG, 125/250 V, BLACK HOUSING, 3 POLES, 10 AWG TO 4 AWG
  • Item # EGES21
  • Mfr. Model # S21-SP
  • EHC: EHC :
  • This plug has three poles, and a voltage rating of 125/250V. This plug meets the standards for UL. It is black, and has 10 AWG minimum wire size to 4 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PASS AND SEYMOUR
  • GROUND CONTINUITY MONITORING STRAIGHT BLADE PLUG, 5-15P, 15 A, 125V AC, 2 POLES, BLACK/WHITE
  • Item # WWG1PGJ8
  • Mfr. Model # PS5266XGCM
  • EHC: EHC :
  • This ground continuity monitoring straight blade plug has two poles, is single phase, and a voltage rating of 125V AC. It has the following resistance properties: chemical resistant, impact resistant. This ground continuity monitoring straight blade plug meets the standards for UL. It is black/white, and has 14 AWG minimum wire size to 1/0 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • DUST TIGHT STRAIGHT BLADE PLUG, 5-15P, 15 A, 125V AC, 2 POLES, YELLOW
  • Item # HBLHBL1447
  • Mfr. Model # HBL1447
  • EHC: EHC :
  • This dust tight straight blade plug has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees F to 167 Degrees F. It is: dust ignition proof, moisture resistant, weather resistant. This dust tight straight blade plug meets the standards for CSA File 280, NEMA WD-6, UL File E1706. It is yellow, and has 18 AWG minimum wire size to 12 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 84
  • HUBBELL WIRING DEVICE-KELLEMS
  • DUST TIGHT STRAIGHT BLADE PLUG, 5-20P, 20 A, 125V AC, 2 POLES, YELLOW
  • Item # HBLHBL1433
  • Mfr. Model # HBL1433
  • EHC: EHC :
  • This dust tight straight blade plug has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees F to 167 Degrees F. It is: dust ignition proof, moisture resistant, weather resistant. This dust tight straight blade plug meets the standards for CSA File 280, NEMA WD-6, UL File E1706. It is yellow, and has 18 AWG minimum wire size to 12 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 3 or more. Please update the quantity to proceed with checkout.
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list