!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GROUND CONTINUITY MONITORING STRAIGHT BLADE PLUG, 5-15P, 15 A, 125V AC, 2 POLES, BLACK/WHITE

GROUND CONTINUITY MONITORING STRAIGHT BLADE PLUG, 5-15P, 15 A, 125V AC, 2 POLES, BLACK/WHITE

PASS AND SEYMOUR

GROUND CONTINUITY MONITORING STRAIGHT BLADE PLUG, 5-15P, 15 A, 125V AC, 2 POLES, BLACK/WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GROUND CONTINUITY MONITORING STRAIGHT BLADE PLUG, 5-15P, 15 A, 125V AC, 2 POLES, BLACK/WHITE

GROUND CONTINUITY MONITORING STRAIGHT BLADE PLUG, 5-15P, 15 A, 125V AC, 2 POLES, BLACK/WHITE

PASS AND SEYMOUR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.55 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1PGJ8
  • Mfr. Model # PS5266XGCM
  • UNSPSC # 39121402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

This ground continuity monitoring straight blade plug has two poles, is single phase, and a voltage rating of 125V AC. It has the following resistance properties: chemical resistant, impact resistant. This ground continuity monitoring straight blade plug meets the standards for UL. It is black/white, and has 14 AWG minimum wire size to 1/0 AWG maximum wire size.

Technical Specs

  • ItemGround Continuity Monitoring Straight Blade Plug
  • Current Rating15 A
  • Housing ColourBlack, White
  • NEMA Plug Configuration5-15P
  • Number of Poles2
  • Resistance PropertiesChemical Resistant, Impact Resistant
  • Wire Connection TypeScrew Terminals
  • For Maximum Cable Diameter0.72 in
  • GradeSpecification
  • Insulation MaterialNylon
  • Maximum Wire Size1/0 AWG
  • StandardsUL Listed
  • Connection Orientation Straight
  • Grounding Grounded
  • IP Rating IP20
  • Number of Blades 3
  • Phase Single
  • Voltage Rating 125V AC
  • Wiring Style Standard
  • For Minimum Cable Diameter 0.23 in
  • Housing Material Nylon
  • Market Industrial
  • Minimum Wire Size 14 AWG
  • Blade Material Brass
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list