DUST TIGHT STRAIGHT BLADE PLUG, 5-20P, 20 A, 125V AC, 2 POLES, YELLOW
DUST TIGHT STRAIGHT BLADE PLUG, 5-20P, 20 A, 125V AC, 2 POLES, YELLOW
HUBBELL WIRING DEVICE-KELLEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This dust tight straight blade plug has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees F to 167 Degrees F. It is: dust ignition proof, moisture resistant, weather resistant. This dust tight straight blade plug meets the standards for CSA File 280, NEMA WD-6, UL File E1706. It is yellow, and has 18 AWG minimum wire size to 12 AWG maximum wire size.
Technical Specs
Item Dust Tight Straight Blade Plug
Current Rating 20 A
Horsepower Rating 1/2 hp
IP Rating IP20
Number of Blades 3
Phase Single
Resistance Properties Dust Ignition Proof, Moisture Resistant, Weather Resistant
Voltage Rating 125V AC
Wiring Style Standard
For Minimum Cable Diameter 0.3 in
Housing Material Polycarbonate
Market Commercial, Industrial
Minimum Wire Size 18 AWG
Body Length 2.19 in
Minimum Operating Temperature -40 Degrees F
Connection Orientation Straight
Grounding Grounded
Housing Colour Yellow
NEMA Plug Configuration 5-20P
Number of Poles 2
Polarized Yes
UL 94 Flammability Rating HB
Wire Connection Type Screw Terminals
For Maximum Cable Diameter 0.655 in
Grade General
Insulation Material Elastomer
Maximum Wire Size 12 AWG
Standards CSA Certified C22.2 No. 42 File 280, NEMA WD-6, UL 498 File E1706
Maximum Operating Temperature 167 Degrees F
Country of Origin United States
(subject to change)
Alternate Products
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$41.23
/ EACH
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$70.07
/ EACH
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$43.34
/ EACH