!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRAIGHT BLADE PLUG, 1-15P, 15 A, 125V AC, 2 POLES, YELLOW, SCREW TERMINALS

STRAIGHT BLADE PLUG, 1-15P, 15 A, 125V AC, 2 POLES, YELLOW, SCREW TERMINALS

HUBBELL WIRING DEVICE-KELLEMS

STRAIGHT BLADE PLUG, 1-15P, 15 A, 125V AC, 2 POLES, YELLOW, SCREW TERMINALS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT BLADE PLUG, 1-15P, 15 A, 125V AC, 2 POLES, YELLOW, SCREW TERMINALS

STRAIGHT BLADE PLUG, 1-15P, 15 A, 125V AC, 2 POLES, YELLOW, SCREW TERMINALS

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.99 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHBL5866VY
  • Mfr. Model # HBL5866VY
  • UNSPSC # 39121402
  • CATALOGUE PAGE # 84
  • Shipping Weight 0.08 lbs

Product Details

This straight blade plug has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees F to 167 Degrees F.

Technical Specs

  • ItemStraight Blade Plug
  • Current Rating15 A
  • Horsepower Rating1/2 hp
  • IP RatingIP20
  • Number of Blades2
  • PhaseSingle
  • UL 94 Flammability RatingHB
  • Wire Connection TypeScrew Terminals
  • For Maximum Cable Diameter0.385 in
  • GradeGeneral
  • Insulation MaterialNylon
  • Maximum Wire Size14 AWG
  • StandardsCSA Certified C22.2 No. 42 File 280C, NEMA WD-6, UL 498 File E1706
  • Maximum Operating Temperature167 Degrees F
  • Connection Orientation Straight
  • Grounding Non-Grounded
  • Housing Colour Yellow
  • NEMA Plug Configuration 1-15P
  • Number of Poles 2
  • Polarized Yes
  • Voltage Rating 125V AC
  • Wiring Style Hinged
  • For Minimum Cable Diameter 0.218 in
  • Housing Material Nylon
  • Market Commercial, Industrial
  • Minimum Wire Size 18 AWG
  • Body Length 1.68 in
  • Minimum Operating Temperature -40 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list