QUICK GRIP STRAIGHT BLADE PLUG, NEMA 5-15P, 15 A, 125 V, YLW, CORD SIZE 11/50 IN - 33/50 IN, VINYL
QUICK GRIP STRAIGHT BLADE PLUG, NEMA 5-15P, 15 A, 125 V, YLW, CORD SIZE 11/50 IN - 33/50 IN, VINYL
COOPER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This male, Quick-Grip, straight-blade plug fits a cord size between 11/50 inches to 33/50 inches. It has three wires, with triple drive screws, and is made of yellow vinyl. It is rated for 15 amps at 125 volts. Its NEMA configuration is 5-15P.
Technical Specs
Item Blade Plug
Current Rating 15 A
Housing Colour Yellow
Number of Blades 3
Voltage Rating 125V AC
Wiring Style Back
For Minimum Cable Diameter 2/9 in
Housing Material Nylon
Maximum Wire Size 12 AWG
Standards cULus Listed, RoHS Compliant
Body Length 1.67 in
Connection Orientation Straight
Grounding Grounded
NEMA Plug Configuration 5-15P
Number of Poles 2
Wire Connection Type Screw Terminals
For Maximum Cable Diameter 2/3 in
Grade General Use
Market Industrial
Minimum Wire Size 18 AWG
Blade Material Brass
Country of Origin China
(subject to change)