Product ITEM is unavailable. See products from the same category below.
Colour Coding Stretch Wrap with Handles
Color-coding stretch wrap with handles is manually wrapped around pallets and bundles to identify contents, protect against contaminants such as dirt and moisture, keep items together, and help prevent tampering. Color-coding stretch wrap is used to quickly identify contents to sort and route items, and can be used to indicate tampering or repalletizing. This hand-grade stretch wrap has a handle that workers hold while applying wrap, protecting hands from cuts and scrapes caused by sharp cores and reducing hand fatigue. The worker holds the handle and walks around the bundle to apply the wrap.
This stretch wrap is orange and is made of LLDPE with colour additive. It is 0.8 mil thick and measures 3 inch width x 1,000 feet length and includes reusable dispenser. It is also designed for standard duty applications.
This stretch wrap is orange and is made of LLDPE with colour additive. It is 0.8 mil thick and measures 3 inch width x 1,000 feet length and includes reusable dispenser. It is also designed for standard duty applications.
This stretch wrap is black and is made of LLDPE with colour additive. It is 0.8 mil thick and measures 20 inch width x 1,000 feet length and includes blue hand brakes, core extensions. It is also designed for standard duty applications.
This stretch wrap is black and is made of LLDPE with colour additive. It is 0.8 mil thick and measures 20 inch width x 1,000 feet length and includes blue hand brakes, core extensions. It is also designed for standard duty applications.
This stretch wrap is orange and is made of LLDPE with colour additive. It is 0.8 mil thick and measures 5 inch width x 1,000 feet length and includes reusable dispenser with hand brake. It is also designed for standard duty applications.
This stretch wrap is orange and is made of LLDPE with colour additive. It is 0.8 mil thick and measures 5 inch width x 1,000 feet length and includes reusable dispenser with hand brake. It is also designed for standard duty applications.
This stretch wrap is black and is made of LLDPE with colour additive. It is 0.8 mil thick and measures 5 inch width x 1,000 feet length and includes reusable dispenser with hand brake. It is also designed for standard duty applications.
This stretch wrap is black and is made of LLDPE with colour additive. It is 0.8 mil thick and measures 5 inch width x 1,000 feet length and includes reusable dispenser with hand brake. It is also designed for standard duty applications.
This 29 gauge, blown stretch wrap is hand-grade. It measures 15 1/2 inches wide and 2000 feet long. It is clear, plastic, and comes on a continuous roll, with a 2 1/2-inch diameter.
This 29 gauge, blown stretch wrap is hand-grade. It measures 15 1/2 inches wide and 2000 feet long. It is clear, plastic, and comes on a continuous roll, with a 2 1/2-inch diameter.
This blown stretch wrap can be used in a temperature range of 0 Degrees F to 100 Degrees F. It measures 13 1/4 inches wide, 2000 feet long, and comes on a continuous roll, with a core diameter of 2 1/2 inches. This wrap is made from vented, 29 gauge, clear plastic.
This blown stretch wrap can be used in a temperature range of 0 Degrees F to 100 Degrees F. It measures 13 1/4 inches wide, 2000 feet long, and comes on a continuous roll, with a core diameter of 2 1/2 inches. This wrap is made from vented, 29 gauge, clear plastic.
This hand-grade, cast-style stretch wrap is 42 millimetres thick, clear plastic, and 16 inches wide and 1968 feet long. It is standard-duty and comes on a continuous roll, with a three-inch diameter. This wrap is vented and can be used in a temperature range of zero to 100 Degrees F.
This hand-grade, cast-style stretch wrap is 42 millimetres thick, clear plastic, and 16 inches wide and 1968 feet long. It is standard-duty and comes on a continuous roll, with a three-inch diameter. This wrap is vented and can be used in a temperature range of zero to 100 Degrees F.
This machine-grade, cast-style stretch wrap is 55 millimetres thick, clear plastic, and 18 inches wide and 8000 feet long. It is standard-duty and comes on a continuous roll, with a three-inch diameter. This wrap is vented and can be used in a temperature range of zero to 100 Degrees F.
This machine-grade, cast-style stretch wrap is 55 millimetres thick, clear plastic, and 18 inches wide and 8000 feet long. It is standard-duty and comes on a continuous roll, with a three-inch diameter. This wrap is vented and can be used in a temperature range of zero to 100 Degrees F.
This blown stretch wrap is hand-grade, clear, plastic wrap, measuring 18 inches wide and 2000 feet long. This 30 gauge wrap is sold by the roll, with a 3-inch diameter, and it can be used in temperatures ranging from 0 Degrees F to 100 Degrees F.
This blown stretch wrap is hand-grade, clear, plastic wrap, measuring 18 inches wide and 2000 feet long. This 30 gauge wrap is sold by the roll, with a 3-inch diameter, and it can be used in temperatures ranging from 0 Degrees F to 100 Degrees F.
This machine-grade, cast-style stretch wrap is 50 millimetres thick, clear plastic, and 9000 feet long and 20 inches wide. It is standard-duty and comes on a continuous roll, with a three-inch diameter. This wrap is vented and can be used in a temperature range of zero to 100 Degrees F.
This machine-grade, cast-style stretch wrap is 50 millimetres thick, clear plastic, and 9000 feet long and 20 inches wide. It is standard-duty and comes on a continuous roll, with a three-inch diameter. This wrap is vented and can be used in a temperature range of zero to 100 Degrees F.
This 47 gauge stretch wrap is 12 51/64 inches wide and 1476 feet long. It comes on a continuous roll with a core measuring 3 inches in diameter. This clear plastic wrap can be used in temperatures between 0 Degrees F and 100 Degrees F.
This 47 gauge stretch wrap is 12 51/64 inches wide and 1476 feet long. It comes on a continuous roll with a core measuring 3 inches in diameter. This clear plastic wrap can be used in temperatures between 0 Degrees F and 100 Degrees F.
This machine-grade, cast-style stretch wrap is 60 millimetres thick, clear plastic, and 8000 feet long and 20 inches wide. It is standard-duty and comes on a continuous roll, with a three-inch diameter. This wrap is vented and can be used in a temperature range of zero to 100 Degrees F.
This machine-grade, cast-style stretch wrap is 60 millimetres thick, clear plastic, and 8000 feet long and 20 inches wide. It is standard-duty and comes on a continuous roll, with a three-inch diameter. This wrap is vented and can be used in a temperature range of zero to 100 Degrees F.
This hand-grade, cast-style stretch wrap is 47 millimetres thick, clear plastic, and 1476 feet long and 30 inches wide. It is standard-duty and comes on a continuous roll, with a three-inch diameter. This wrap is vented and can be used in a temperature range of zero to 100 Degrees F.
This hand-grade, cast-style stretch wrap is 47 millimetres thick, clear plastic, and 1476 feet long and 30 inches wide. It is standard-duty and comes on a continuous roll, with a three-inch diameter. This wrap is vented and can be used in a temperature range of zero to 100 Degrees F.
This machine-grade, cast-style stretch wrap is 55 millimetres thick, clear plastic, and 30 inches wide and 8000 feet long. It is standard-duty and comes on a continuous roll, with a 3-inch diameter. This wrap is vented and can be used in a temperature range of zero to 100 Degrees F.
This machine-grade, cast-style stretch wrap is 55 millimetres thick, clear plastic, and 30 inches wide and 8000 feet long. It is standard-duty and comes on a continuous roll, with a 3-inch diameter. This wrap is vented and can be used in a temperature range of zero to 100 Degrees F.
This machine-grade, cast-style stretch wrap is 55 millimetres thick, clear plastic, and 8000 feet long and 20 inches wide. It is standard-duty and comes on a continuous roll, with a three-inch diameter. This wrap is vented and can be used in a temperature range of zero to 100 Degrees F.
This machine-grade, cast-style stretch wrap is 55 millimetres thick, clear plastic, and 8000 feet long and 20 inches wide. It is standard-duty and comes on a continuous roll, with a three-inch diameter. This wrap is vented and can be used in a temperature range of zero to 100 Degrees F.
This machine-grade, cast-style stretch wrap is 40 millimetres thick, clear plastic, and 16 inches wide and 1968 feet long. It is standard-duty and comes on a continuous roll, with a three-inch diameter. This wrap is vented with a one-side cling and can be used in a temperature range of zero to 100 Degrees F.
This machine-grade, cast-style stretch wrap is 40 millimetres thick, clear plastic, and 16 inches wide and 1968 feet long. It is standard-duty and comes on a continuous roll, with a three-inch diameter. This wrap is vented with a one-side cling and can be used in a temperature range of zero to 100 Degrees F.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.