STRETCH WRAP, BLOWN, HAND GRADE, 29 GAUGE, 15 1/2 IN X 2000 FT, CLEAR, PLASTIC, ROLL
STRETCH WRAP, BLOWN, HAND GRADE, 29 GAUGE, 15 1/2 IN X 2000 FT, CLEAR, PLASTIC, ROLL
WINWRAP
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This 29 gauge, blown stretch wrap is hand-grade. It measures 15 1/2 inches wide and 2000 feet long. It is clear, plastic, and comes on a continuous roll, with a 2 1/2-inch diameter.
Technical Specs
Item Stretch Wrap
Stretch Wrap Application Light Duty
Overall Length 2,000 ft
Stretch Wrap Handle Type No Handle
Sheet Length 2,000 ft
Mil Thickness 29 mil
Ventilation Type Vented
Max. Temperature 100 Degrees F
Cling Type 1-Sided
Material Plastic
Anti-Static Not Anti-Static
Handles Included Handles Not Included
Stretch Wrap Style Blown
Overall Width 16 in
Gauge 29 ga
Stretch Wrap Film Grade Hand Grade
Sheet Width 16 in
Sheets Per Roll Continuous Roll
Min. Temperature 0 Degrees F
Colour Clear
Core Size 2 1/2 in
Microns 7
Corrosion-Inhibiting Not Corrosion-Inhibiting
Opacity Transparent
Country of Origin Canada
(subject to change)